Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.5mmx1.5m 1pc 1 1.5 x1.5 22441588 2.99 SGD
Shipped after 2018-01-22
- 1.9mmx1.5m 1pc 1 1.9 x1.5 22441597 2.99 SGD
Shipped after 2018-01-22
- 2.0mmx1.5m 1pc 1 2.0 x1.5 22441606 2.99 SGD
Shipped after 2018-01-22
- 2.5mmx1.5m 1pc 1 2.5 x1.5 22441615 2.99 SGD
Shipped after 2018-01-22
- 2.8mmx1.5m 1pc 1 2.8 x1.5 22441624 5.99 SGD
Shipped after 2018-01-22
10 3 mm x 1.5 m 1PC 1 3X1.5 09221335 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 54
4 star 19
3 star 12
2 star 8
1 star 22
Review Rating: 3.65
115 Customer Reviews
The reviews are automatic translation.
Prototype of electronic circuit board
5
From Japan
On 2017-12-06 21:56:57
I can save a small amount inexpensively. You can always use it comfortably if you use up before you oxidize copper and purchase again. It can be used like this because it is a small quantity, short delivery time. There are many kinds of line thicknesses, which is enough.
This review is about item#22441588.
For repairing printed circuit board
5
From Japan
On 2017-12-06 19:44:19
It is a very easy-to-use thing with high solder pickup capability and good quality. I had a long-term custody, but it was rusty with aging and it became unusable. In this application, it is not good not to have new rust.
This review is about item#22441624.
Used for cooper craft
4
From Japan
On 2017-10-22 20:05:59
There are few materials that can be used for Copper Craft, but it was good that this product could be used. However, there was also a part where the braiding of copper wire was bad, so please improve it.
This review is about item#9221335.
For home use
3
From Japan
On 2017-10-14 14:29:43
I have not used it yet, but I think this price is cheap
This review is about item#22441588.
Solder suction operation
1
From Japan
On 2017-10-12 16:56:11
It does not absorb any solder at all. The lowest worst product. I often sell such things. can not believe.
This review is about item#9221335.
For home use
5
From Japan
On 2017-10-10 14:57:17
It was cheap and it was good and I think I will purchase if there is another opportunity
This review is about item#9221335.
Removing parts
2
From Japan
On 2017-10-10 08:11:40
First of all it will be loose. Low wire density? It may be because it is, but sucking is it as it is. It will be practical but we can not recommend it if you are looking for comfort. Well it's cheap.
Base repair
3
From Japan
On 2017-10-08 02:28:41
The goods themselves, especially good and bad, no special impressions.
This review is about item#09221335.
More suction of solder than necessary
1
From Japan
On 2017-10-05 20:00:17
I used it 1.2 times and threw it away. I doubted my mounting ability, but products that can cover skills are more attractive.
During soldering work
5
From Japan
On 2017-09-24 00:45:07
I purchased it together at the time of bulk buying. I can use it normally.
This review is about item#22441588.

Related Products