Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Coefficient fo Weight (kg) Standard rated load Cor (kN) Load Classification Shaft Hole Diameter d(mm) Standard rated load Cr (kN) Shape Reference Weight (kg) Main Dimensions r (Minimum) (mm) Shaft Diameter (phi mm) Dimensions C (mm) Main Dimensions B (mm) Dimensions B (mm) Main Dimensions D (mm) Dimension D (phi mm) Dimensions S2 (mm) Dimension r (mm) Dimensions S1 (mm) Type Main Dimensions C (mm) Designation Locking Screw G Dimension S (mm) Dimensions Ca (mm) Compatible Main Part Series Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coefficient fo Weight (kg) Standard rated load Cor (kN) Load Classification Shaft Hole Diameter d(mm) Standard rated load Cr (kN) Shape Reference Weight (kg) Main Dimensions r (Minimum) (mm) Shaft Diameter (phi mm) Dimensions C (mm) Main Dimensions B (mm) Dimensions B (mm) Main Dimensions D (mm) Dimension D (phi mm) Dimensions S2 (mm) Dimension r (mm) Dimensions S1 (mm) Type Main Dimensions C (mm) Designation Locking Screw G Dimension S (mm) Dimensions Ca (mm) Compatible Main Part Series Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.4 - 40.1 Light Load - 52.7 - - 1.5 65 - 65.1 - 120 - 12 - 39.7 - 28 M12x1.5 25.4 7.5 UC 1PC 1 UC213 09221572 56.99 SGD
Shipped after 2018-04-23
14.6 - 53.0 Light Load - 72.7 - - 2 80 - 82.6 - 140 - 14 - 49.3 - 33 M12x1.5 33.3 9 UC 1PC 1 UC216 09221606 83.99 SGD
Shipped after 2018-04-27
14.5 - 61.9 Light Load - 84.0 - - 2 85 - 85.7 - 150 - 14 - 51.6 - 35 M12x1.5 34.1 10 UC 1PC 1 UC217 09221615 98.99 SGD
Shipped after 2018-04-27
13.2 - 6.65 Light Load - 12.8 - - 0.6 17 - 31 - 47 - 5 - 18.3 - 16 M6x0.75 12.7 4 UC 1PC 1 UC203 09221475 9.99 SGD
Shipped after 2018-04-23
14.5 - 71.5 Light Load - 96.1 - - 2 90 - 96 - 160 - 15 - 56.3 - 38 M12x1.5 39.7 11 UC 1PC 1 UC218 09221624 129.99 SGD
Shipped after 2018-04-27
14.5 - 48.3 Light Load - 67.4 - - 1.5 75 - 77.8 - 130 - 12 - 44.5 - 32 M12x1.5 33.3 9 UC 1PC 1 UC215 09221597 78.99 SGD
Shipped after 2018-04-27
13.2 - 3.85 - - 8.15 - 0.10 - - 13 - 27.4 - 40 4 (min)0.6 15.9 stainless steel made - M5x0.5 11.5 3.5 - 1PC 1 UC201XS6 38355484 41.99 SGD
Shipped after 2018-04-27
14.4 - 18.6 - 50 29.8 - 0.80 - - 24 - 51.6 - 90 8 (min)1.1 32.6 stainless steel made - M8x1 19 6 - 1PC 1 UC210S6 38355572 129.99 SGD
Shipped after 2018-04-27
13.2 - 3.85 - - 8.15 - 0.10 - - 13 - 27.4 - 40 4 (min)0.6 15.9 stainless steel made - M5x0.5 11.5 3.5 - 1PC 1 UC202XS6 38355493 42.99 SGD
Shipped after 2018-04-27
13.2 - 3.85 - - 8.15 - 0.10 - - 13 - 27.4 - 40 4 (min)0.6 15.9 stainless steel made - M5x0.5 11.5 3.5 - 1PC 1 UC203XS6 38355502 41.99 SGD
Shipped after 2018-04-27
13.2 - 5.35 - 20 10.9 - 0.16 - - 16 - 31 - 47 5 (min)1 18.3 stainless steel made - M6x0.75 12.7 4 - 1PC 1 UC204S6 38355511 40.99 SGD
Shipped after 2018-04-23
14.0 - 14.3 - 40 24.8 - 0.64 - - 21 - 49.2 - 80 8 (min)1.1 30.2 stainless steel made - M8x1 19 6 - 1PC 1 UC208S6 38355554 98.99 SGD
Shipped after 2018-04-27
13.9 - 9.05 - 30 16.5 - 0.32 - - 19 - 38.1 - 62 6 (min)1 22.2 stainless steel made - M6x0.75 15.9 5 - 1PC 1 UC206S6 38355536 56.99 SGD
Shipped after 2018-04-23
13.9 - 12.3 - 35 21.8 - 0.48 - - 20 - 42.9 - 72 6.5 (min)1.1 25.4 stainless steel made - M8x1 17.5 5.5 - 1PC 1 UC207S6 38355545 80.99 SGD
Shipped after 2018-04-23
14.0 - 16.2 - 45 27.8 - 0.68 - - 22 - 49.2 - 85 8 (min)1.1 30.2 stainless steel made - M8x1 19 6 - 1PC 1 UC209S6 38355563 119.99 SGD
Shipped after 2018-04-27
13.2 0.19 6.65 For light load - 12.8 Cylindrical bore shape - 0.6 15 - 31 - 47 - 5 - 18.3 - 16 M6 x 0.75 12.7 4 UC 1PC 1 UC202 09221466 10.99 SGD
Shipped after 2018-04-23
14.5 2.05 44.1 LightLoad - 62.2 Cylindricalbore - 1.5 70 - 74.6 - 125 - 12 - 44.4 - 30 M12x1.5 30.2 9 UC 1PC 1 UC214 09221581 68.99 SGD
Shipped after 2018-04-23
13.9 - 6.3 - 25 11.9 UC-S6 0.2 - - 17 - 34.1 - 52 5.5 1 (minimum) 19.8 Stainless steel products - M6x0.75 14.3 5 - 1PC 1 UC205S6 38355527 46.99 SGD
Shipped after 2018-04-23
13.2 0.21 6.65 For light load - 12.8 Cylindrical bore - 0.6 12 - 31 - 47 - 5 - 18.3 - 16 M6x0.75 12.7 4 UC 1PC 1 UC201 09221457 10.99 SGD
Shipped after 2018-04-27
13.2 0.16 6.65 For light load - 12.8 Cylindrical bore - 0.6 20 - 31 - 47 - 5 - 18.3 - 16 M6x0.75 12.7 4 UC 1PC 1 UC204 09221484 9.99 SGD
Shipped after 2018-04-23
13.9 0.20 7.85 For light load - 14.0 Cylindrical bore - 1 25 - 34.1 - 52 - 5.5 - 19.8 - 17 M6x0.75 14.3 5 UC 1PC 1 UC205 09221493 10.99 SGD
Shipped after 2018-04-23
13.9 0.32 11.3 For light load - 19.5 Cylindrical bore - 1 30 - 38.1 - 62 - 6 - 22.2 - 19 M6x0.75 15.9 5 UC 1PC 1 UC206 09221502 12.99 SGD
Shipped after 2018-04-23
13.9 0.48 15.4 For light load - 25.7 Cylindrical bore - 1.1 35 - 42.9 - 72 - 6.5 - 25.4 - 20 M8x1 17.5 5.5 UC 1PC 1 UC207 09221511 16.99 SGD
Shipped after 2018-04-23
14.0 0.64 17.8 For light load - 29.1 Cylindrical bore - 1.1 40 - 49.2 - 80 - 8 - 30.2 - 21 M8x1 19 6 UC 1PC 1 UC208 09221527 20.99 SGD
Shipped after 2018-04-23
14.0 0.68 21.3 For light load - 34.1 Cylindrical bore - 1.1 45 - 49.2 - 85 - 8 - 30.2 - 22 M8x1 19 6 UC 1PC 1 UC209 09221536 23.99 SGD
Shipped after 2018-04-23
14.4 0.80 23.3 For light load - 35.1 Cylindrical bore form - 1.1 50 - 51.6 - 90 - 9 - 32.6 - 24 M10x1.25 19 6 UC 1PC 1 UC210 09221545 25.99 SGD
Shipped after 2018-04-23
14.4 1.11 29.4 For light load - 43.4 Cylindrical bore - 1.5 55 - 55.6 - 100 - 9 - 33.4 - 25 M10x1.25 22.2 7 UC 1PC 1 UC211 09221554 32.99 SGD
Shipped after 2018-04-23
14.4 1.54 36.2 For light load - 52.4 Cylindrical bore - 1.5 60 - 65.1 - 110 - 10.5 - 39.7 - 27 M10x1.25 25.4 7.5 UC 1PC 1 UC212 09221563 44.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
For repair replacement
3
From Japan
On 2016-10-30 13:03:00
As pillow block bearings come with replacement, individual goods sales are extremely helpful.
This review is about item#9221493.
Bearings of processing machinery
5
From Japan
On 2016-09-30 12:59:01
I always use it so I use it with confidence. You can buy as much as you need.
This review is about item#9221493.
Mechanical repair
5
From Japan
On 2015-05-18 16:45:56
On repair
This review is about item#09221511.
As a work machine replacement part.
5
From Japan
On 2015-02-09 20:47:21
The working machine currently in use is old and the shaft is inch size so it seems that there are not many places handling parts corresponding to inch size. There was something very helpful.
This review is about item#09221493.
Industrial machine parts
5
From Japan
On 2014-12-15 13:13:35
It is a part number of the manufacturer who is always using, so you can use it with confidence. It is an item that you can get in the neighborhood, but the monotaur is a little cheaper to come by, so do not bother to go buy it.
This review is about item#09221554.
To repair the machine · · ·.
5
From Japan
On 2014-11-13 14:51:24
It is a very good item. I'm asking many times ^ ^
This review is about item#09221502.
Main beater shaft of manure spreader
5
From Japan
On 2014-08-26 21:52:30
Because it is a fertilizer application machine, it is a place with high wear rate. The greatest attraction of monotail is that you can purchase at half price of local. Since it is a domestic first-class manufacturer item, there is no problem with both quality and accuracy. I will also buy it.
This review is about item#09221527.
Replacement of shaft bearing in machine maintenance
5
From Japan
On 2014-08-08 15:15:21
I am thankfully able to install smoothly without stopping the machines so much and arriving smoothly. It runs idly and moves without problems. I think that I would like to purchase next time, but it is rare because it is for maintenance.
This review is about item#09221527.
It is used for replacing bearings of industrial elevator.
5
From Japan
On 2013-07-10 10:51:32
Since only the ball breaks, I use the contents in exchange. It is cheap and convenient.
This review is about item#09221527.
Used as a part of a concrete cutter
5
From Japan
On 2012-08-22 18:23:13
The price can be replaced frequently, frequently. The price so far seems to be a lie.
This review is about item#09221536.

Related Products