Buy more than* S$200* and get FREE SHIPPING

Big Scale Marking Chalk, Red Lead Primer

5.00 (11)
Outside Diameter L (phi x mm)
20x106
...see all
Product Options
ADD TO CART
Color Shape Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Shape Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple Round shape - 1Box(12PC) 1 S30007 10404125 22.88 SGD
In stock
Peach Round shape - 1Box(12PC) 1 S30013 10404091 23.06 SGD
In stock
Indigo Round shape - 1Box(12PC) 1 S30010 10404082 22.62 SGD
In stock
Purple Round shape 36 1PC 1 S30027 60946627 1.96 SGD
In stock
Sky Round shape 38 1PC 1 S30028 60946636 1.98 SGD
In stock
Green Round shape 38 1PC 1 S30029 60946645 1.98 SGD
In stock
Indigo Round shape 34 1PC 1 S30030 60946654 1.96 SGD
In stock
Yellow-green Round shape 42 1PC 1 S30032 60946663 2.01 SGD
In stock
Peach Round shape 39 1PC 1 S30033 60946672 1.98 SGD
In stock
Brown - - 1Box(12PC) 1 S30011 10404116 22.88 SGD
In stock
White Round type - 1PC 1 S30021 09221895 1.98 SGD
In stock
Red Round type - 1PC 1 S30022 09221904 1.94 SGD
In stock
Black Round type - 1PC 1 S30024 09221913 1.94 SGD
In stock
Yellow Round type - 1PC 1 S30023 09221922 1.94 SGD
In stock
Vermilion Round type - 1PC 1 S30025 09221931 1.92 SGD
In stock
Blue Round type - 1PC 1 S30026 09221947 1.98 SGD
In stock
Fluorescent yellow Round type - 1PC 1 S30054 38637724 1.98 SGD
In stock
Fluorescent pink Round type - 1PC 1 S30055 38637733 1.94 SGD
In stock
Green Round type - 1Box(12PC) 1 S30009 10404073 22.62 SGD
In stock
Empty Round type - 1Box(12PC) 1 S30008 10404107 23.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
When the marking on the road surface in the road construction
5
From Japan
On 2016-02-24 16:29:17
When the coloring and visibility was marking the well dry road surface it does not disappear about one month. It is indispensable at the time of construction
This review is about item#38637733.
Acceptance of wood
5
From Japan
On 2015-10-23 14:40:04
I use to acceptance of the timber from the previous. Because cheaper than other companies, to purchase in the future.
This review is about item#38637733.
Marking on the road
5
From Japan
On 2015-09-19 17:08:18
Very it will be saved. Since the rest for a while also writing on the road, work will could do peace of mind.
This review is about item#38637733.
Use the marking of wood products
5
From Japan
On 2015-03-10 13:17:26
It hard to break, easy-to-use and resistant to water wet. Currently, white since only one selling, I want you to also sell a dozen.
This review is about item#09221895.
Write to the log
5
From Japan
On 2014-02-05 15:49:48
Yellow fluorescence is noticeable well. Middle. I am satisfied. Other colors are also want to use.
This review is about item#38637724.
Marking of wood products
5
From Japan
On 2013-12-16 13:13:45
We are marking to wood products. We are using the indigo, white and red from conspicuous ease, but because there is no 12 bottles of non-indigo in these three colors, white and red boxed also I want to sell.
This review is about item#10404082.
Used to mark to the wood
5
From Japan
On 2013-09-21 11:50:51
I use to fill in the wood markings and character. Oil-based pen and then also be used, but immediately because the core would sorely, this choke will come in handy.
This review is about item#09221913.
Detection business
5
From Japan
On 2013-06-08 15:56:38
And less likely to break, easy to use very much.
This review is about item#10404073.
Fill in the wood
5
From Japan
On 2012-09-08 13:06:59
Very easy to write, so easily seen even when wet with rain is convenient. Always, since the purchase by the dozen, is white also want to ask the sales in a dozen.
This review is about item#09221895.
When you write a direct size and weight, etc. to the coil
5
From Japan
On 2010-10-14 18:42:50
Factory workers Ya long referred to as a "very easy to write," "one give me." Reputation is good people of the customer. However, since become depleted at a rate of 1 / month, it is even larger size I think that it should be noted that good, if any.
This review is about item#09221895.

Related Products