Buy more than* S$200* and get FREE SHIPPING

Spiral Zero-One Blow Gun Set

5.00 (1)
Hose Outer Diameter (mm)
Thick mouth part / 8 Narrow mouth part/5.5
Dimension E (phi mm)
42
Hose Coupling
H1/CHS-50SN H2/20PM-PLA/50PM-PLA
Normal Working Pressure (MPa)
(Blow gun zero one) 1.6
Dimension B1 (mm)
600
Dimensions B2 (mm)
100
Fluid
(Common) compressed air
Dimensions C (mm)
370
Operating Range (mm)
4000
Maximum Working Pressure (MPa)
0.8
Overall Length A (mm)
1070
Operating Temperature Range (deg C)
(Common) -5-60
Weight (g)
(Blow gun zero one) 110 (Spiral zero one) 325
Color
White
Material
(Blow gun zero one) Body, Polyacetal, nozzle, nickel plated brass (Spiral zero one) hose, polyurethane resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 01S-804C-BG 09239517 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For release of press
5
From Japan
On 2014-07-04 17:47:23
It is light and easy to use. I feel a bit of a feeling that it is going to be broken when dropping it with something in mind during work.
This review is about item#09239517.

Related Products