Buy more than* S$200* and get FREE SHIPPING

Slide Rail S270

4.00 (6)
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Lubricating Oil
Shin Nippon Oil Epinoch grease AP (N)
Material
Outer member - inner member/SPCC Retainer/ SECC Ball phi3/16 carbon steel ball
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Member length L(mm) Allowable Load (N/Pair) Stroke Length (mm) Mass (kg/Pair) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Member length L(mm) Allowable Load (N/Pair) Stroke Length (mm) Mass (kg/Pair) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160.0 140.0 140.0 200.0 260 135.0 0.32 - 160.0 1PC 1 S270-200 09239246 10.99 SGD
In stock
210.0 190.0 190.0 250.0 240 185.0 0.40 150.0 210.0 1PC 1 S270-250 09239255 11.99 SGD
In stock
260.0 240.0 240.0 300.0 240 222.0 0.48 190.0 260.0 1PC 1 S270-300 09239264 12.99 SGD
In stock
310.0 290.0 290.0 350.0 230 260.0 0.56 225.0 310.0 1PC 1 S270-350 09239273 14.99 SGD
In stock
360.0 340.0 340.0 400.0 210 297.0 0.64 265.0 360.0 1PC 1 S270-400 09239282 15.99 SGD
In stock
410.0 390.0 390.0 450.0 200 334.0 0.72 300.0 410.0 1PC 1 S270-450 09239291 20.99 SGD
In stock
460.0 440.0 440.0 500.0 180 371.0 0.80 337.0 460.0 1PC 1 S270-500 09239307 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
For replacing slide rail for PC rack drawer
5
From Japan
On 2017-06-30 21:29:10
There is no play of the rail, the drawer feeling after exchange is very smooth and the sound is quiet.
This review is about item#9239273.
PC rack restoration
3
From Japan
On 2017-04-19 20:56:23
It is troublesome since it can not be installed unless it is fixed well when setting up. The movement was smooth It was used for repairing the PC rack but when considering from the price of the PC rack 2 thousand yen is high in the two things? However, it is hard to find because it is non-monotary except for monoterror, so I just thought that it would be different even if the wall thickness of the rail members was different, but perhaps the same level of normal strength.
This review is about item#9239273.
To withdraw construction work furniture
1
From Japan
On 2017-02-13 10:59:42
Because there is no statement that desorption is impossible, it was not possible to install on the side where the driver does not enter or the narrow place. Although there was a statement that desorption is impossible for other goods, it was not in this item of goods.
This review is about item#9239307.
OA disk rail
5
From Japan
On 2013-04-02 13:41:01
Work was also easy to install with dimensions as stated.
This review is about item#09239282.
I used it to make a drawer cupboard in a special place in the kitchen
5
From Japan
On 2013-01-25 17:14:24
· Since the maximum depth of the mounting dimensions was 250 mm, we searched for those on the market but there was nothing less than 300 mm · As a result of investigating various things on the net, we purchased adaptation items at your company · I think that it may be useless because it may be less demand as it is a special product, but it was a pity that it was long until delivery
This review is about item#09239255.
For replacing the slide rail of the damaged PC rack sliding table
5
From Japan
On 2011-05-22 13:07:04
It took a bit of time to arrive, but compared to the slide rails originally installed in the PC rack, I felt that the quality and strength were much better.
This review is about item#09239291.

Related Products