Buy more than* S$200* and get FREE SHIPPING

Sheet of Cut Type With Magnet Adhesion

4.00 (1)
Load Limit (g)
About 60 / one piece
Dimensions Per Piece (Wide x Long)(mm)
30x29 (all 30 pieces)
Height (mm)
300
Thickness (mm)
0.8
Width (mm)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MSWFC-08 09223541 5.29 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Create bulletin
4
From Japan
On 2016-08-09 15:59:18
It was saved because I arrived soon. I feel that adhesion is a bit weak, but it is acceptable.
This review is about item#9223541.

Related Products