Buy more than* S$200* and get FREE SHIPPING

Magnet Roll White Gloss

5.00 (3)
Length (m)
10
Color
White gloss
Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Dimension (Thickness (mm) x Width W (mm) x Length L (m)) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Dimension (Thickness (mm) x Width W (mm) x Length L (m)) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
620 342-3107 620x100x0.8 0.8x620x10 1Sheet 1 MSGR-08-600-10-WT 09223514 599.99 SGD
Shipped after 2018-02-23
100 - 100x100x0.8 0.8x100x10 1Sheet 1 MSGR-08-100-10-W 09223523 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-11-04 15:20:27
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#9223523.
Print attention posters on construction sites on all weather type stickers and post them on site
5
From Japan
On 2015-06-22 09:00:35
We have used the same product from before, it is easy to use, processing both magnets strength and thickness. When I searched for a purchaser, this shop was the cheapest, and the delivery was quick.
This review is about item#09223514.
Number display on mold
5
From Japan
On 2013-11-27 11:16:07
I am using it as an iron mold, but it is well attached, the price is cheap, it is difficult to peel off. Also, because it can be cut to the size you like, usability is also good.
This review is about item#09223523.

Related Products