Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions b (mm) Dimensions e (mm) Operating Temperature Range (deg C) Type Width d (mm) Color Total Length a (mm) Material Allowable Clamping Force (N) Dimensions f (mm) Standard Values of Loop Tensile Strength (N [kgf]) Dimensions c(mm) Bundle Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions e (mm) Operating Temperature Range (deg C) Type Width d (mm) Color Total Length a (mm) Material Allowable Clamping Force (N) Dimensions f (mm) Standard Values of Loop Tensile Strength (N [kgf]) Dimensions c(mm) Bundle Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 10 -45-+85 - 13 - 1000 - 245-264 2.2 980 15.5 75-240 *[No return] You cannot return this product. For details, see FAQ. 1bag(25pc) 1 CV-1000N 05376403 81.99 SGD
Shipped after 2018-04-25
5 2.5 -45-+85 - 2.5 - 70 - 29-39 0.9 68 4 1.6-10   1bag(1000pc) 1 CV-70N 05376324 25.99 SGD
In stock
5 2.5 -45-+85 - 2.5 - 70 - 29-39 0.9 68 4 1.6-10   1bag(100pc) 1 CV-70N(100) 05376333 2.99 SGD
In stock
5 3.6 -45-+85 - 2.5 - 100 - 39-58 1 98 5 1.6-20   1bag(1000pc) 1 CV-100N 05376367 29.99 SGD
In stock
8 5 -45-+85 - 4.9 - 125 - 117-137 1.2 245 6.8 5-30   1bag(100pc) 1 CV-125N 05376376 5.99 SGD
In stock
4.7 3.1 -45-+85 - 2.3 - 90 - 39-58 1 98 4.8 1.6-16 *[No return] You cannot return this product. For details, see FAQ. 1bag(1000pc) 1 CV-90N 05376358 109.99 SGD
Shipped after 2018-04-25
8 5 -45-+85 - 4.9 - 175 - 117-137 1.2 294 6.8 5-40 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 CV-175N 05376385 13.99 SGD
Shipped after 2018-04-25
6 4 -45-+85 - 3.5 - 80 - 68-88 1.2 176 6.2 1.6-15 *[No return] You cannot return this product. For details, see FAQ. 1bag(1000pc) 1 CV-80N 05376342 48.99 SGD
Shipped after 2018-04-25
15.7 10 -45 to +85 Natural N type 9 Natural 450 Nylon 66 (UL standard 94V-2) made 215 to 245 2 784 15.6 15 to 125 *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 CV-450N 00328335 60.99 SGD
Shipped after 2018-04-25
20.5 12.2 -45 to +85 Natural N type 13 Natural 550 Nylon 66 (UL standard 94V-2) made 245 to 264 2 1127 17 15 to 150 *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 CV-550N 00328344 97.99 SGD
Shipped after 2018-04-25
11.9 6.8 -45 to +85 Natural N type 7.5 Natural 350 Nylon 66 (UL standard 94V-2) made 196 to 215 1.9 539 11 5 to 90   1Bag(100PC) 1 CV-350N 00328317 44.99 SGD
In stock
9 5.5 -45 to +85 Natural N type 5 Natural 300 Nylon 66 (UL standard 94V-2) made 117 to 137 1.6 294 8 5 to 80   1Bag(100PC) 1 CV-300N 00328308 26.99 SGD
In stock
9 6 -45 to +85 Natural N type 4.9 Natural 400 Nylon 66 (UL standard 94V-2) made 117 to 137 1.5 294 8 15 to 110   1Bag(100PC) 1 CV-400N 00328326 35.99 SGD
In stock
14 8.5 -45-+85 - 9 - 800 - 215-245 2 784 12.5 30-230 *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 CV-800N 05376394 109.99 SGD
Shipped after 2018-04-25
5 3.6 -20 - +85 Natural N type 2.5 Natural color 100 NYLON 66 (UL STANDARD 94V-2) 39 - 58 1 98 5 1.6 - 20   1Bag(100PC) 1 CV-100N 09223812 3.99 SGD
In stock
6.2 4 -20 - +85 Natural N type 3.5 Natural color 150 NYLON 66 (UL STANDARD 94V-2) 68 - 98 1.2 176 5.7 5 - 35   1Bag(100PC) 1 CV-150N 09223821 5.99 SGD
In stock
8.5 5 -20 - +85 Natural N type 4.6 Natural color 190 Made of nylon 66 (UL standard 94V-2) 88 - 107 1.3 225 7.5 5 - 45   1Bag(100PC) 1 CV-200N 09223837 10.99 SGD
In stock
8.9 5.5 -20 - +85 Natural N type 4.9 Natural color 250 Made of nylon 66 (UL standard 94V-2) 117 - 137 1.5 245 7.5 5 - 60   1Bag(100PC) 1 CV-250N 09223846 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-24 15:21:19
I am satisfied with both strength and durability so I purchase it every time.
This review is about item#9223821.
Combine cables
5
From Japan
On 2013-12-13 13:37:23
We used weatherproof type so far, but we chose this item because we only use it indoors. The circle became smaller as I gathered the thin cables, and at the end I needed quite a lot of force, but this binding band was easy to tighten
This review is about item#09223812.

Related Products