Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Allowable Clamping Force (N) Dimensions f (mm) Standard Values of Loop Tensile Strength (N [kgf]) Dimensions c(mm) Bundle Diameter (phi mm) Dimensions b (mm) Dimensions e (mm) Operating Temperature Range (deg C) Type Width d (mm) Color Total Length a (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Clamping Force (N) Dimensions f (mm) Standard Values of Loop Tensile Strength (N [kgf]) Dimensions c(mm) Bundle Diameter (phi mm) Dimensions b (mm) Dimensions e (mm) Operating Temperature Range (deg C) Type Width d (mm) Color Total Length a (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
245 to 264 2 1127 17 15 to 150 20.5 12.2 -45 to +85 Weather resistance type 13 Black 550 Nylon 66 (UL standard 94V-2) made   1Bag(50PC) 1 CV-550B 00328396 90.69 SGD
In stock
196 to 215 1.9 539 11 5 to 90 11.9 6.8 -45 to +85 Weather resistance type 7.5 Black 350 Nylon 66 (UL standard 94V-2) made   1Bag(100PC) 1 CV-350B 00328362 59.15 SGD
In stock
215 to 245 2 784 15.6 15 to 125 15.7 10 -45 to +85 Weather resistance type 9 Black 450 Nylon 66 (UL standard 94V-2) made *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 CV-450B 00328387 63.95 SGD
Shipped after 2017-09-27
29-39 0.9 68 4 1.6-10 5 2.5 -45-+85 - 2.5 - 70 -   1bag(1000pc) 1 CV-70B 05376412 35.56 SGD
In stock
245-264 2.2 980 15.5 75-240 20 10 -45-+85 - 13 - 1000 - *[No return] You cannot return this product. For details, see FAQ. 1bag(25pc) 1 CV-1000B 05376498 90.69 SGD
Shipped after 2017-09-27
215-245 2 784 12.5 30-230 14 8.5 -45-+85 - 9 - 800 -   1bag(50pc) 1 CV-800B 05376482 119.90 SGD
In stock
29-39 0.9 68 4 1.6-10 5 2.5 -45-+85 - 2.5 - 70 -   1bag(100pc) 1 CV-70B(100) 05376428 4.12 SGD
In stock
68-88 1.2 176 6.2 1.6-15 6 4 -45-+85 - 3.5 - 80 - *[No return] You cannot return this product. For details, see FAQ. 1bag(1000pc) 1 CV-80B 05376437 58.81 SGD
Shipped after 2017-09-27
117 to 137 1.6 294 8 5 to 80 9 5.5 -45 to +85 Weather resistance type 5 Black 300 Nylon 66 (UL standard 94V-2) made   1Bag(100PC) 1 CV-300B 00328353 30.10 SGD
In stock
117 to 137 1.5 294 8 15 to 110 9 6 -45 to +85 Weather resistance type 4.9 Black 400 Nylon 66 (UL standard 94V-2) made   1Bag(100PC) 1 CV-400B 00328378 41.93 SGD
In stock
117-137 1.2 294 6.8 5-40 8 5 -45-+85 - 4.9 - 175 - *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 CV-175B 05376473 14.69 SGD
Shipped after 2017-09-27
39 - 58 1 98 5 1.6 - 20 5 3.6 -20 - +85 Weather resistance type 2.5 Black 100 NYLON 66 (UL STANDARD 94V-2)   1Bag(100PC) 1 CV-100B 09223855 4.24 SGD
In stock
68 - 98 1.2 176 5.7 5 - 35 6.2 4 -20 - +85 Weather resistance type 3.5 Black 150 Made of nylon 66 (UL standard 94V-2)   1Bag(100PC) 1 CV-150B 09223864 6.81 SGD
In stock
88 - 107 1.3 225 7.5 5 - 45 8.5 5 -20 - +85 Weather resistance type 4.6 Black 190 NYLON 66 (UL STANDARD 94V-2)   1Bag(100PC) 1 CV-200B 09223873 12.68 SGD
In stock
117 - 137 1.5 245 7.5 5 - 60 8.9 5.5 -20 - +85 Weather resistance type 4.9 Black 250 Made of nylon 66 (UL standard 94V-2)   1Bag(100PC) 1 CV-250B 09223882 23.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to combine wart bamboo
5
From Japan
On 2017-03-25 17:05:34
The band is thick and has cohesive strength. Strong band tightening power
This review is about item#328353.
Anything against a little winding object
5
From Japan
On 2017-02-13 17:11:00
It is easy to use for anything and it is very convenient dish.
This review is about item#9223864.
maintenance
5
From Japan
On 2016-06-07 20:35:01
It is very durable to use many times
This review is about item#09223864.
Bundle of wires
5
From Japan
On 2012-07-22 16:32:57
There are various wires to use, but I think that it should be a little more wide
This review is about item#09223864.

Related Products