Buy more than* S$200* and get FREE SHIPPING

Chamfering cutter

4.69 (13)
Blade Angle a (degree)
90
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Dimensions dh7 (mm) Blade Diameter D (phi mm) Dimension l (mm) Chamfering Diameter (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Dimensions dh7 (mm) Blade Diameter D (phi mm) Dimension l (mm) Chamfering Diameter (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 4 - 41674 50 1PC 1 04-ST4-90 10046443 26.99 SGD
In stock
6 6 6 6 3 - 6 50 1PC 1 06-ST6-90 09223891 24.99 SGD
In stock
8 8 8 8 4 - 8 50 1PC 1 08-ST8-90 09223907 27.99 SGD
In stock
6 6 10 42 4 - 9 55 1PC 1 09-ST6-90 09223916 31.99 SGD
In stock
8 8 15 50 6 - 14 70 1PC 1 14-ST8-90 09223925 38.99 SGD
In stock
10 10 20 70 8 - 18 100 1PC 1 18-ST10-90 09223934 55.99 SGD
In stock
12 12 25 73 10 - 23 110 1PC 1 23-ST12-90 09223943 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Deburring caused during drilling operation
5
From Japan
On 2018-03-04 13:43:01
It became very convenient by deburring when doing many drilling work. Thank you very much.
This review is about item#9223916.
Counterbore for countersunk screws to acrylic material
5
From Japan
On 2017-10-13 00:44:53
A word of wonderful. Crisp crimping can be done with a sharp sharpness against acrylic material. The finished end face is also the best. Since this knife does not stick to the workpiece, safety during cutting processing is also maintained.
This review is about item#09223891.
Flattening drilling chamfering dish such as aluminum plate iron plate
5
From Japan
On 2017-09-28 17:40:11
As you can cut it, you can work safely without hooking the cutting surface.
This review is about item#9223925.
Maintenance of construction, steel, vehicles
5
From Japan
On 2017-08-21 13:16:03
I can crack down and work faster. I am satisfied.
This review is about item#9223891.
Counterbore of countersunk screw
5
From Japan
On 2017-05-27 16:27:08
Clean sprinkling with sharpness beyond imagination was made in a short time. The finish side is also beautiful.
This review is about item#9223916.
Shaving of dried plants
2
From Japan
On 2017-05-25 10:52:50
I wanted to cut the perimeter of the hole a little more, but the digging was not as good as I thought.
This review is about item#9223943.
Create a rack
5
From Japan
On 2017-04-21 15:20:43
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#9223916.
For steel material processing
4
From Japan
On 2016-09-06 13:02:17
We are using our company to process steel and to open countersunk holes.
This review is about item#9223943.
Woodworking and aluminum pipe dish
5
From Japan
On 2016-01-14 19:04:02
It is a wonderful item, excellent sharpness. It is useful.
This review is about item#09223925.
Chamfering and countersinking
5
From Japan
On 2014-11-04 13:20:56
Good sharpness, you can use comfortably
This review is about item#09223925.

Related Products