Buy more than* S$200* and get FREE SHIPPING

New Blue Burner

5.00 (1)
Burning Hour( h )
9.8-30.5
Heater Output(kW)
18.73-6.07
Operating Noise (dB)
The strength 50 / weak 44
Estimated Heating (Wooden)
48 tatami until (79.0m 2 )
Estimated Heating (Concrete)
66 tatami until (109.0m 2 )
Power Consumption (W) (50/60 Hz)
(Ignition timing) 870/870 (ignited / strength over a little less than) 28/22 over 13/14
Fuel Consumption (L/h)
1.82-0.59
Main Part Dimension (mm)
747x470x622
Tank Capacity (L)
18
Weight (kg)
19.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GH-B198N 10267747 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
heating
5
From Japan
On 2015-12-24 17:22:01
We are used to heating in the factory. It is immediately warm and become comfortable after ignition.
This review is about item#10267747.