Buy more than* S$200* and get FREE SHIPPING

Aluminum Cart

1.50 (2)
Tire Size
185mm
Dimensions (Width W x Depth D x Height H) (mm)
Deployment time / 500 x 450 x 980 When folded 500 x 60 x 720
Withstand Load (kg)
50
Weight (kg)
4.6
Material
Aluminum
Accessories
Blade-latch cord
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09227531 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Transportation of tool bags
2
From Japan
On 2012-06-20 21:37:07
Since the wheels are large, it is good to be able to run steadily even if heavy objects are loaded. However, since there is no locking mechanism when unfolded from the folded state, there is a case that the wheel closes inward when pulling it. There is no problem for pressing to use. I usually used a box of tools, parts etc. about 20 Kg and used it, but in 100 days in production, the black resin part was damaged and it became unusable.
Transportation of tool bags and cardboard boxes
1
From Japan
On 2012-06-20 21:26:28
Buy two. Put the tool bags and cardboard boxes on top of each other, fasten them with the supplied rubber band and use them for transport. The resin part is broken in a few months. The same place is damaged for the second unit. Sorry to be poor in durability just because it was user-friendly.
This review is about item#09227531.

Related Products