Buy more than* S$200* and get FREE SHIPPING

Therapeutic Apparatus

5.00 (3)
Color
White
Material
Body: ABS resin/ POM resin Ball head: chrome-plated
...see all>
Product Options
ADD TO CART
Dimension (cm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.8x14.6x5.5 - 7.5 510 4 Ball type 1PC 1 - 09225973 41.99 SGD
Shipped after 2018-01-22
11x14.4x6.5 - 8.5 310 2 Ball type 1PC 1 - 09225982 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To improve stiff shoulder
5
From Japan
On 2013-05-09 16:11:04
It was pleasant, I was glad I bought it. I am satisfied.
This review is about item#09225982.
Stiff shoulder and low back pain
5
From Japan
On 2008-05-22 11:27:56
I bought two balls and four balls. It is pleasant enough to say unintentionally "Oh ~", it is satisfactory. I will buy another set and I will put it for both home use and on site.
Eliminate stiff shoulders.
5
From Japan
On 2008-02-12 11:09:56
Because I often use a personal computer in relation to work, my stiff shoulders are intense. It can be used easily, so I can not give it away.
This review is about item#09225982.

Related Products