Buy more than* S$200* and get FREE SHIPPING

Insert

Dimensions y (mm)
0.7
Dimensions x (mm)
0.6
Dimension l (mm)
16
Dimension r (mm)
0.05
Dimension d (mm)
9.525
Pitch
1.00
Material
IC908
TRUSCO Part Number
162-2773
Remarks
with reason :Goods stock disposal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 16IR1.00ISO 06722694 89.31 SGD
In stock
ADD TO CART

Related Products