Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Security Dummy Camera 3

4.00 (3)
Continuous Opreration Time
About 12 hours
Number of Oprerations
About 1400 times
Batteries
X3 pcs AA batteries
Oscillating Angle (Degrees)
About 150 about 60 manual / automatic up and down / left and right
Sensor
CDS sensor (brightness)
Weight (g)
160
Dimension (mm)
185x55x164
Material
ABS resin
Specification
Not waterproof
Accessories
Retaining screws x2 x2 book plastic anchor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADC-206 09227504 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When you are away.
5
From Japan
On 2017-09-04 16:10:01
I was bothered by the theft, it became quite prevention.
This review is about item#9227504.
Countermeasures against Drobot in Material Shelter.
2
From Japan
On 2011-05-03 02:05:58
If installed a little away, there is no problem! I am not satisfied with this product, but I think that it does a good job for the price. Tentatively, for now, it seems that it is not going to be a dummy for Drobe, but I think that "swinging head" is "too monotonic" and it will get soon.
This review is about item#09227504.
Security at the entrance
5
From Japan
On 2007-12-10 17:04:07
I bought it with the dome type, but I put it on the entrance. It looks like the real thing, the body moves when people move. Because it was cheap, I thought whether it was impostor, but it was okay at all.

Related Products