Buy more than* S$200* and get FREE SHIPPING

Gas Spring Y3 Series

4.93 (14)
...see all
Product Options
ADD TO CART
Rod Outside Diameter R (phi mm) Tube Outside Diameter T (phi mm) Maximum Length (mm) Stroke S(mm) Paint Color Minimum Length (mm) Check Valve Installation Kit No Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Outside Diameter R (phi mm) Tube Outside Diameter T (phi mm) Maximum Length (mm) Stroke S(mm) Paint Color Minimum Length (mm) Check Valve Installation Kit No Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 700 300.0 - 400 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 Y3052 11112106 60.55 SGD
Shipped after 2017-01-26
12.5 22 627 243.0 Black gloss eraser 384 None Tube side /G12 Rod side /G12   1PC 1 Y3001 09229656 45.09 SGD
In stock
12.5 22 670 270.0 Black gloss eraser 400 None Tube side /G12 Rod side /G12   1PC 1 Y3002 09229665 45.09 SGD
In stock
12.5 22 670 270.0 Matt black 400 None Tube side /G12 Rod side /G12   1PC 1 Y3003 09229674 45.09 SGD
In stock
12.5 22 670 270.0 Matt black 400 None Tube side /G12 Rod side /G12   1PC 1 Y3004 09229683 45.09 SGD
In stock
12.5 22 670 270.0 Matt black 400 None Tube side /G12 Rod side /G12   1PC 1 Y3009 09229692 45.09 SGD
In stock
12.5 22 700 300.0 Matt black 400 None Tube side /G31 Rod side /G31   1PC 1 Y3016 09229701 45.09 SGD
In stock
12.5 22 339 100.0 Matt black 239.0 None Tube side G26/rod side G26   1PC 1 Y3017 36291053 45.09 SGD
In stock
12.5 22 627 243.0 Matt black 384 None Tube side /G12 Rod side /G12   1PC 1 Y3018 09229717 45.09 SGD
In stock
12.5 22 795 315.0 Black gloss eraser 480 None Tube side G12/rod side G12   1PC 1 Y3024 10011233 51.55 SGD
In stock
12.5 22 700 300.0 Black gloss eraser 400 None Tube side /G31 Rod side /G31   1PC 1 Y3025 09469957 51.55 SGD
In stock
12.5 22 700 300.0 Matt black 400 None Tube side /G31 Rod side /G31   1PC 1 Y3026 09229726 45.09 SGD
In stock
12.5 22 627 243.0 Black gloss eraser 384 None Tube side /G12 Rod side /G12   1PC 1 Y3040 09229735 45.09 SGD
In stock
12.5 22 640 250.0 Matt black 390 Included Tube side /G12 Rod side /G12   1PC 1 Y3049 09229744 45.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
For the rear gate of the bodywork track
5
From Japan
On 2016-02-04 15:13:37
Cheap and fast, very happy with easy installation.
This review is about item#09229665.
As a consumable parts of the machine.
5
From Japan
On 2015-10-27 09:49:50
We firmly.
This review is about item#09229674.
Mobile catering vehicles
4
From Japan
On 2015-10-11 14:51:05
Use the side door
This review is about item#09229656.
To the door of the machine
5
From Japan
On 2015-03-18 14:26:09
It was replaced because the goods were damaged. We use without problems.
This review is about item#09229656.
Use the truck bed of the door
5
From Japan
On 2015-02-03 16:40:58
Even 16 years was the previous parts, but because I did not think it possible that there is, we are very impressed. In addition, from the Order to the commodity arrival, it was saved very quickly to. Packing state is also very good, we always survived.
This review is about item#09229656.
Opening and closing the retention of heavy machinery of the engine bonnet
5
From Japan
On 2014-12-15 15:13:38
Since the deterioration of those that had been originally attached replace it with the same part number ones, it has been installed. ⇒ opening and closing can now be comfortably as before.
This review is about item#09229717.
Repair of mobile catering vehicles
5
From Japan
On 2014-11-17 15:14:34
Commodity arrival also reach the next day to order, was saved because the price was cheap.
This review is about item#09229683.
The engine hood of the old Miniyunbo ME25
5
From Japan
On 2014-09-24 19:28:49
They become useless that the original unlucky was, opening and closing is very heavy and can not be inspected remains open To repair also, but the cost was thought to be high, and comes with a gas spring of other manufacturers, but I was looking for a home page, found not, do not know even part number, however, you can see the size drawings Monotaro , easier than I thought even the price, we were able to replace it yourself. Thank you very much.
This review is about item#09229665.
Truck Repair of house
5
From Japan
On 2014-09-24 15:18:29
Cheap is good.
This review is about item#09229665.
As a substitute for genuine damper
5
From Japan
On 2013-12-03 08:39:29
I am satisfied best. That of repulsion for the amateur in the numbers, because I did not know, I bought a substantial powerful type. But, I am satisfied.
This review is about item#09229665.

Related Products