Buy more than* S$200* and get FREE SHIPPING

Pack Roller R25

4.38 (8)
Material (Roller)
Polyacetal resin
...see all>
Product Options
ADD TO CART
Coefficient Rail Mass (g) Travel Y (mm) Rail Length X(mm) Clearance (mm) Allowable Dynamic Load Material (slider) Material (rail) Allowable Dead Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coefficient Rail Mass (g) Travel Y (mm) Rail Length X(mm) Clearance (mm) Allowable Dynamic Load Material (slider) Material (rail) Allowable Dead Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
n=10 216 800 880 Pc,Pd0.1below:0.15Pa,Pb Pa:40NPb:80NPc,Pd:30N Stainlesssteelversion(SUS304) Aluminumalloy(anodized) Pa:120NPb:240NPc,Pd:100N 1Set 1 R25-880L 09229062 69.99 SGD
Shipped after 2018-02-21
n=12 248 960 1040 Pc, Pd 0.1 below: 0.15 Pa, Pb Pa:40NPb:80NPc,Pd:30N Stainless steel (SUS304) Aluminum alloy (anodized) Pa:120NPb:240NPc,Pd:100N 1Set 1 R25-1040L 09229087 83.99 SGD
Shipped after 2018-01-30
n=7 128 560 640 Pc, Pd 0.1 below: 0.15 Pa, Pb Pa:40NPb:80NPc,Pd:30N Stainless steel (SUS304) Aluminum alloy (anodized) Pa:120NPb:240NPc,Pd:100N 1Set 1 R25-640L 09229035 56.99 SGD
In stock
n=9 200 720 800 Pc, Pd 0.1 below: 0.15 Pa, Pb Pa:40NPb:80NPc,Pd:30N Stainless steel (SUS304) Aluminum alloy (anodized) Pa:120NPb:240NPc,Pd:100N 1Set 1 R25-800L 09229053 69.99 SGD
Shipped after 2018-01-30
n=11 232 880 960 Pc, Pd 0.1 below: 0.15 Pa, Pb Pa:40NPb:80NPc,Pd:30N Stainless steel (SUS304) Aluminum alloy (anodized) Pa:120NPb:240NPc,Pd:100N 1Set 1 R25-960L 09229071 77.99 SGD
Shipped after 2018-01-30
n=1 32 80 160 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (alumite processing) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-160L 09228974 41.99 SGD
In stock
n=2 48 160 240 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (anodized) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-240L 09228983 41.99 SGD
In stock
n=3 64 240 320 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (anodized) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-320L 09228992 47.99 SGD
In stock
n=4 80 320 400 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (alumite processing) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-400L 09229001 48.99 SGD
In stock
n=5 96 400 480 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (anodized) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-480L 09229017 53.99 SGD
In stock
n=6 112 480 560 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (anodized) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-560L 09229026 56.99 SGD
In stock
n=8 144 640 720 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (anodized) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-720L 09229044 61.99 SGD
Shipped after 2018-01-29
n=14 280 1120 1200 Pa, Pb: Below 0.1 Pc, Pd: below 0.15 Pa:40N Pb:80N Pc, Pd:30N Stainless-steel version (SUS304) Aluminum alloy (anodized) Pa:120N Pb:240N Pc, Pd:100N 1Set 1 R25-1200L 09229096 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Camera slider
4
From Japan
On 2017-05-06 16:53:33
I tried to make a camera slider and purchased it. There is a little rattling of the roller, but it was able to make it cheaply.
This review is about item#9229026.
Slide shot of movie
5
From Japan
On 2015-09-07 07:09:13
I did not think there was such a cheap and superior thing. I am very satisfied with Don Pischa for my purpose of use. It was disappointing that we could not install in the middle due to the position of the screw hole when attaching the joint bracket if we wanted greed. Since it solidifies on a tripod, it is well-balanced when it is equalized on both sides. There is nothing else to say.
This review is about item#09229026.
For camera slider
5
From Japan
On 2015-01-22 11:43:25
When thinking about the slider's own work, it is difficult to produce up to the slide part, so I found this product when I searched for a product that could be used. The movement of the slide part is very smooth, but when you attach a large camera, it vibrates back and forth. Those who plan to attach a big camera think that the wide R40 will be more stable. If vibration or vibration occurs periodically or partly as in other people's reviews, it will be gone if you clean the grooves and rollers. Because it is made precisely, care must be taken so that dust and dirt will not stick to it.
This review is about item#09229035.
Create camera slider
1
From Japan
On 2014-12-20 13:18:33
If you slide it, you will hear a vibration and sound at regular intervals. If you can not slide smoothly and apply no downward force, the slide will clog. It seems that it is not suitable for purpose use.
This review is about item#09229035.
Camera slider
5
From Japan
On 2014-12-02 13:48:27
The movement is smooth. I am shooting with the Canon EOS 60D + standard zoom lens, but I can take interesting pictures unless I care about fine shake.
This review is about item#09229017.
As a part of my own golf practice tool
5
From Japan
On 2014-07-17 14:13:50
I will keep on thinking that it would be a useful time to be able to buy such a thing. I am happy to be in an era when amateurs change their specialty materials. It is wonderful if there are advice in the production process such as combining with this material, if you want to make such a thing like this, you can combine with this material.
This review is about item#09229096.
It is being used as a rail for moving camera movement
5
From Japan
On 2013-03-27 15:41:17
It is smooth if the movement is smooth, there is no catch, load is 5, 6 kilos.
This review is about item#09229026.
Used as a part of robocon
5
From Japan
On 2008-10-30 09:16:31
I want you to be able to purchase only rails
This review is about item#09229001.

Related Products