Buy more than* S$200* and get FREE SHIPPING

Pack Roller R40

2.83 (6)
Material (slider)
Cold-rolled steel plate (SPCC)
Material (rail)
Cold-rolled steel plate (SPCC)
Material (Roller)
Oil-impregnated sintered metal
...see all>
Product Options
ADD TO CART
Dimension G(mm) Seal Rail Mass (g) Travel Y (mm) Rail Length X(mm) Coefficient Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Seal Rail Mass (g) Travel Y (mm) Rail Length X(mm) Coefficient Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Per 440 248 350 n=3 1Set 1 R40U-350L 09229281 70.99 SGD
Shipped after 2018-05-29
25 Per 740 648 750 n=7 1Set 1 R40U-750L 09229367 86.99 SGD
Shipped after 2018-05-29
50 Per 770 698 800 n=7 1Set 1 R40U-800L 09229376 86.99 SGD
Shipped after 2018-05-29
50 None 700 600 700 n=6 1Set 1 R40-700L 09229193 65.99 SGD
Shipped after 2018-05-29
25 None 440 250 350 n=3 1Set 1 R40-350L 09229123 57.99 SGD
Shipped after 2018-05-30
50 None 480 300 400 n=3 1Set 1 R40-400L 09229132 58.99 SGD
Shipped after 2018-05-30
25 None 590 450 550 n=5 1Set 1 R40-550L 09229166 59.99 SGD
Shipped after 2018-05-30
50 Per 400 198 300 n=2 1Set 1 R40U-300L 09229272 77.99 SGD
Shipped after 2018-05-30
50 Per 560 398 500 n=4 1Set 1 R40U-500L 09229315 79.99 SGD
Shipped after 2018-05-29
25 Per 670 548 650 n=6 1Set 1 R40U-650L 09229342 86.99 SGD
Shipped after 2018-05-29
50 Per 700 598 700 n=6 1Set 1 R40U-700L 09229351 86.99 SGD
Shipped after 2018-05-29
50 Per 1280 1398 1500 n=14 1Set 1 R40U-1500L 09229412 119.99 SGD
Shipped after 2018-05-30
50 Per 480 298 400 n=3 1Set 1 R40U-400L 09229297 71.99 SGD
Shipped after 2018-05-30
25 Per 590 448 550 n=5 1Set 1 R40U-550L 09229324 85.99 SGD
Shipped after 2018-05-29
50 Per 850 798 900 n=8 1Set 1 R40U-900L 09229385 87.99 SGD
Shipped after 2018-06-15
50 None 630 500 600 n=5 1Set 1 R40-600L 09229175 109.99 SGD
Shipped after 2018-05-29
25 None 670 550 650 n=6 1Set 1 R40-650L 09229184 64.99 SGD
Shipped after 2018-06-01
25 Per 520 348 450 n=4 1Set 1 R40U-450L 09229306 79.99 SGD
Shipped after 2018-05-30
50 None 1490 1700 1800 n=17 1Set 1 R40-1800L 09229263 119.99 SGD
Shipped after 2018-05-29
50 Per 920 898 1000 n=9 1Set 1 R40U-1000L 09229394 109.99 SGD
Shipped after 2018-05-29
25 None 520 350 450 n=4 1Set 1 R40-450L 09229141 58.99 SGD
Shipped after 2018-05-30
50 None 560 400 500 n=4 1Set 1 R40-500L 09229157 58.99 SGD
Shipped after 2018-05-30
50 None 920 900 1000 n=9 1Set 1 R40-1000L 09229236 72.99 SGD
Shipped after 2018-05-29
50 None 1070 1100 1200 n=11 1Set 1 R40-1200L 09229245 87.99 SGD
Shipped after 2018-05-30
50 Per 1070 1098 1200 n=11 1Set 1 R40U-1200L 09229403 109.99 SGD
Shipped after 2018-05-30
50 Per 630 498 600 n=5 1Set 1 R40U-600L 09229333 85.99 SGD
Shipped after 2018-05-29
50 None 1280 1400 1500 n=14 1Set 1 R40-1500L 09229254 94.99 SGD
Shipped after 2018-05-30
25 None 740 650 750 n=7 1Set 1 R40-750L 09229202 64.99 SGD
Shipped after 2018-05-30
50 None 770 700 800 n=7 1Set 1 R40-800L 09229211 72.99 SGD
Shipped after 2018-05-29
50 None 400 200 300 n=2 1Set 1 R40-300L 09229114 54.99 SGD
In stock
50 Per 1490 1698 1800 n=17 1Set 1 R40U-1800L 09229421 159.99 SGD
Shipped after 2018-05-29
50 None 850 800 900 n=8 1Set 1 R40-900L 09229227 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Used for my own pizza dough forming machine
5
From Japan
On 2016-06-26 17:40:45
I made my own tool to extend the pizza dough. It is a mechanism to slide using two roller packs. I am happy to move smoothly.
This review is about item#09229227.
Camera slider
1
From Japan
On 2016-02-08 11:47:52
I bought it for movie shooting, but it did not move smoothly and it was not used at all. I think that there is no problem if it is used for slide rails such as drawers, but it is not good to use for taking pictures. Returns are also NG, so be careful who you are thinking for shooting.
This review is about item#09229166.
Light unit lateral movement device
4
From Japan
On 2015-10-09 09:04:07
I think that there is less play and I like places like bearings that can be used at reasonable prices instead of high price.
This review is about item#09229157.
Sliding door
1
From Japan
On 2015-05-08 09:26:58
Since you can not detach the hanging door after installing the slider in a place without stroke, I'd like to make improvements.
This review is about item#09229254.
Original camera slider
4
From Japan
On 2014-07-03 15:14:08
Since the commercially available camera slider is expensive from 1.5 to several ten thousand yen, we made a self-made camera slider with a tripod hole etc. based on this roller back as the base. If it is rigid and has a camera up to 2 kg, it made it move smoothly without problems. I was satisfied because I was able to do it at a fraction of the cost of commercial products. In addition, it was still better if the weight was a little more.
This review is about item#09229193.
I would like to use it for building furniture drawer, but is it applicable product?
2
From Japan
On 2009-04-11 15:16:07
It is a future story.
This review is about item#09229236.

Related Products