Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Hose Outside Diameter (phi mm) Band Width (mm) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Outside Diameter (phi mm) Band Width (mm) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225 220 to 240 3 SS galvanized 1PC 1 SY225 34726316 9.99 SGD
In stock
300 298 to 315 3 SS galvanized 1PC 1 SY300 34726343 12.99 SGD
In stock
350 350 to 367 3 SS galvanized 1PC 1 SY350 34726352 13.99 SGD
In stock
275 270 to 290 3 SS galvanized 1PC 1 SY275 34726334 10.99 SGD
Shipped after 2018-06-25
90 83-100 3 SS galvanized 1PC 1 SY90 34726307 4.99 SGD
In stock
250 246 to 266 3 SS galvanized 1PC 1 SY250 34726325 9.99 SGD
In stock
400 400 to 417 3.0 SS galvanized 1PC 1 SY400 34726361 19.99 SGD
In stock
450 450 to 467 3.0 SS galvanized 1PC 1 SY450 34726377 73.99 SGD
Shipped after 2018-06-25
500 520 to 500 3.0 SS galvanized 1PC 1 SY500 34726386 24.99 SGD
Shipped after 2018-06-25
32 31 - 37 2.6 SS zinc galvanizing 1PC 1 SY32 09230943 3.99 SGD
In stock
38 38 - 46 2.6 SS zinc galvanizing 1PC 1 SY38 09230952 3.99 SGD
In stock
50 51 - 61 2.6 SS zinc galvanizing 1PC 1 SY50 09230961 3.99 SGD
In stock
65 63 - 73 2.6 SS zinc galvanizing 1PC 1 SY65 09230977 4.99 SGD
In stock
75 77 - 86 2.6 SS zinc galvanizing 1PC 1 SY75 09230986 4.99 SGD
In stock
100 90 - 117 3.0 SS zinc galvanizing 1PC 1 SY100 09230995 4.99 SGD
In stock
117 101 - 121 3.0 SS zinc galvanizing 1PC 1 SY117 09231004 5.99 SGD
In stock
125 119 - 135 3.0 SS zinc galvanizing 1PC 1 SY125 09231013 5.99 SGD
In stock
150 146 - 160 3.0 SS zinc galvanizing 1PC 1 SY150 09231022 6.99 SGD
In stock
165 154 - 170 3.0 SS zinc galvanizing 1PC 1 SY165 09231031 7.99 SGD
In stock
175 167 - 182 3.0 SS zinc galvanizing 1PC 1 SY175 09231047 7.99 SGD
In stock
200 197 - 217 3.0 SS zinc galvanizing 1PC 1 SY200 09231056 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
When fixing duct and cuff
3
From Japan
On 2018-01-24 20:01:21
When adjusting the diameter, it is tough because it is hard. It is troublesome to widen the diameter in particular.
This review is about item#9230952.
Used for hulling machine duct
4
From Japan
On 2017-09-16 12:06:58
Used to tighten the pipes connecting the rice hull discharge extension pipe of the huller machine and the rice hull collector (Momi ko). Because it can not be tightened because it is a PVC pipe, put a slit in three places of the pipe (120 degree position of Y) and tightened with this product "SY band". I could firmly tighten it. In the past where we tightened with a single wire band, the screw thread of the bolt became stupid and could not be tightened sufficiently. It was a correct answer for this product.
This review is about item#9231056.
To install the VS hose
5
From Japan
On 2015-08-20 12:10:09
Previously I used a wire band but I was worried about the tightness, durability and replaced. It is strong and has a good feeling.
This review is about item#09230943.
Fixing the duct hose connection of the chipper
5
From Japan
On 2013-11-25 21:00:14
The price is reasonable and there is no problem at all. You can use it with confidence.
This review is about item#09231022.
Used to tighten the connection hose of the transport equipment from the grain dryer
5
From Japan
On 2013-08-21 21:10:42
Easy to wear and tighten securely.
This review is about item#09230995.
Suction pipe clasp
5
From Japan
On 2013-04-13 14:17:24
I plan to connect with the VP pipe, but I also want to express the conforming pipe.
This review is about item#09230952.
Installation of 15 cm duct of ventilating fan and ventilating fan connection.
2
From Japan
On 2012-09-19 19:53:45
Since the connecting portion of the duct and the ventilation fan is installed in a relatively wide place, the fastening nut can also be turned, but since the connecting portion between the external galant and the duct is a very narrow place at the end of the attic, When the nut turns but it gets closed to a certain extent, it can not be tightened because the pulled metal fitting does not hit the nut just beside the nut. Therefore, it is necessary to separate the nut so that it will not hit the metal fitting that comes out even if tightened.
This review is about item#09231022.
Used for mechanical fixing of hood.
5
From Japan
On 2012-05-30 13:03:17
It is a sturdier structure than expected, and it can withstand long term.
This review is about item#09231022.
As a hose band
4
From Japan
On 2012-03-12 12:46:34
Although it is a hose band of a duct, this size is not readily commercially available ... If there is only a ring-only hose band (more inexpensive) it is still enough
This review is about item#09230995.

Related Products