Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Lid Color Rating TRUSCO Part Number Number of Wire insertion (Pieces) Hole Shape Material (spring) Leader Wire Length (mm) Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lid Color Rating TRUSCO Part Number Number of Wire insertion (Pieces) Hole Shape Material (spring) Leader Wire Length (mm) Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 20A, 300V - 5 Flat Stainless steel 41986 Heat-resistant polycarbonate   1Box(50PC) 1 WGT-5 47313061 20.99 SGD
In stock
- 20A,300V 437-6340 3 - - 12-13 -   1pack(13pc) 1 WGT-3-PK 89687482 7.99 SGD
In stock
- 20A,300V 437-6358 5 - - 12-13 -   1pack(8pc) 1 WGT-5-PK 89687491 7.99 SGD
In stock
Green 20A,300V - 8 - Stainless steel 12 to 13 Heat-resistant polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 WGT-8 34845404 -
Discontinued
[x]
Yellow 20A, 300V - 2 - Stainless steel 12 - 13 Heat-resistant polycarbonate   1Box(100PC) 1 WGT-2 09233016 21.99 SGD
In stock
Orange 20A, 300V - 3 Flat type Stainless steel 12 - 13 Heat-resistant polycarbonate   1Box(100PC) 1 WGT-3 09233025 25.99 SGD
In stock
Blue 20A, 300V - 4 Flat model Stainless steel 12 - 13 Heat-resistant polycarbonate   1Box(100PC) 1 WGT-4 09233034 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-05-03 15:37:34
It accommodates 100 pieces and it supports a wide range from single wire Φ 1.2 mm to 2.0 mm, it is user-friendly and inexpensive, so this is my favorite plug-in connector.
This review is about item#9233016.
Connection in pull box
5
From Japan
On 2016-06-03 08:09:52
The point that crimping tools are not needed and the points that can be easily detached can not be disengaged by just pulling on. It is convenient to use for parts where maintenance is somewhat, such as a connection to equipment etc.
This review is about item#89687482.
Electrical construction
5
From Japan
On 2016-04-24 18:58:21
It will be helpful if there is 100 boxes in one box
This review is about item#09233016.
Electric construction of exhibition booth
5
From Japan
On 2015-07-09 15:06:13
It is compact and easy to use, repeating.
This review is about item#09233034.
LED light fixture
4
From Japan
On 2015-07-06 09:03:48
It is convenient as it can be used up to thin wires. Work efficiency has improved. If it is a bit more compact, it is still nice.
This review is about item#09233025.
Connection of wires.
3
From Japan
On 2015-04-04 06:46:37
It was saved by the shipment on the day.
This review is about item#09233016.
Electric machine
5
From Japan
On 2014-07-07 13:26:58
fast
This review is about item#09233025.
Connection of wires
5
From Japan
On 2013-05-18 14:50:09
Because it is small, it fits easily in the switch box.
This review is about item#09233016.

Related Products