Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Cover Hose Reel Slim

5.00 (1)
Outer Diameter (mm)
Fit faucet / 14-18
Auxiliary Hose Length (m)
1
Hose Length (m)
20
Hose Inside-Diameter (phi mm)
9
Dimensions (Width W x Depth D x Height H) (mm)
220x300x343
Color
Gray
Weight (kg)
3.38
Material
Body / polypropylene / ABS / PVC Hose / Vinyl chloride resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09233305 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car wash and watering
5
From Japan
On 2017-06-03 18:00:22
I am using very much and are using it quite well.
This review is about item#1775086.

Related Products