Buy more than* S$200* and get FREE SHIPPING

Repeat Tie

Dimensions C (mm)
7.8
Tensile Strength (kg)
22.68
Dimensions D (mm)
11.0
Dimensions A (mm)
7.4
Color
Black
Application
For simple binding of plural wires
...see all>
Product Options
ADD TO CART
Dimension T (mm) Dimensions B (mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimensions B (mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1 6.7 100 66 Nylon 1Pack(10PC) 1 TC-114 09233174 4.99 SGD
Shipped after 2018-01-23
1.2 6.5 140 Nylon 66 1Pack(10PC) 1 TC-115 09233183 5.99 SGD
In stock
1.2 6.5 250 66 Nylon 1Pack(5PC) 1 TC-116 09233192 4.99 SGD
In stock
ADD TO CART

Related Products