Buy more than* S$200* and get FREE SHIPPING

Wire, Uni-Chromium Plating

4.40 (10)
Purpose
Wire
...see all>
Product Options
ADD TO CART
Breaking Load Count Working Load (kg) Wire Diameter (phi mm) Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load Count Working Load (kg) Wire Diameter (phi mm) Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240kgf #10 48 3.2 - 3.1 About 8 Zinc galvanizing low carbon steel wire 1Roll 1 IW-014 09233454 4.99 SGD
In stock
159kgf #12 31 2.6 - 2.5 About 12 Galvanized iron wire 1Roll 1 IW-024 09233463 4.99 SGD
In stock
94kgf #14 18 2.0 - 1.9 About 20 Galvanized iron wire 1Roll 1 IW-034 09233472 4.99 SGD
In stock
60kgf #16 12 1.6 - 1.5 About 15 Galvanized iron wire 1Roll 1 IW-042 09233481 3.99 SGD
In stock
33kgf #18 6 1.2 - 1.1 About 30 Zinc galvanizing low carbon steel wire 1Roll 1 IW-052 09233497 3.99 SGD
In stock
19kgf #20 3 0.9 - 0.85 About 50 Galvanized iron wire 1Roll 1 IW-062 09233506 3.99 SGD
In stock
11kgf #22 2 0.7 - 0.66 About 80 Galvanized iron wire 1Roll 1 IW-072 09233515 3.99 SGD
In stock
7kgf #24 1.5 0.55 - 0.52 About 70 Galvanized iron wire 1Roll 1 IW-082 09233524 3.99 SGD
In stock
4kgf #26 0.8 0.45 - 0.42 About 95 Galvanized iron wire 1Roll 1 IW-083 09233533 3.99 SGD
In stock
2kgf #28 0.4 0.35 - 0.33 About 110 Galvanized iron wire 1Roll 1 IW-084 09233542 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
New product development
4
From Japan
On 2018-01-17 17:59:31
I would like a line-up of more linear thinner. Because it is available at any home center if it is thick.
This review is about item#9233542.
Farm work
3
From Japan
On 2018-01-05 08:10:53
Work is easy to do, but I think that the product of 5k or 10k quantity is also good.
This review is about item#09233463.
Material of work
5
From Japan
On 2017-12-08 15:32:07
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#09233472.
As a throwing hook in the working room
3
From Japan
On 2017-07-25 23:14:50
I twist and bend it and use it as a hook. Vansen cutting is necessary.
This review is about item#9233463.
Creating a wired bonsai with a hobby
5
From Japan
On 2017-06-30 10:40:03
Creating wire bonsai, I need this thinness. I did not handle it in DIY, so I was struggling to find it. I will reorder.
This review is about item#9233533.
Temporary fixation of automobile parts
5
From Japan
On 2016-06-17 19:49:52
I bought it cheaply. I am satisfied.
This review is about item#09233497.
Used for unity of flowers and festivals and ceremonies
4
From Japan
On 2015-12-25 21:05:14
# 26 is not sold to home centers and so on, and when ordered it will be ordered in large quantities.
This review is about item#09233533.
Work
5
From Japan
On 2015-08-17 20:58:09
There is a reasonable length and it is saved because the price is also cheap But it is rather long, on the other hand, since the wire is tangled on the way, it is quite tough for me It is a good item so I will purchase it next time
This review is about item#09233524.
Weave plated parts
5
From Japan
On 2013-05-22 21:26:00
It is hard to use because it is hard with stainless steel, but it is soft as it is nichrome, so it is good to use. I could not find a 0.5 mm Nichrome product up to now
This review is about item#09233542.
Mainly cut to about 20 cm length, tag installation for parts management under processing.
5
From Japan
On 2012-06-05 15:47:07
Paper tape is stopped at two places, but four places are easier to use.
This review is about item#09233497.

Related Products