Buy more than* S$200* and get FREE SHIPPING

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Material (Seal)
Nitrile rubber
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Type Dimensions Hs (mm) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Socket or Plug TRUSCO Part Number Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Type Dimensions Hs (mm) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Socket or Plug TRUSCO Part Number Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79 5[51] Medium pressure generic types Dihedral 14 48 7.5[76] 24 5 Socket - Valve Yu Rc 1/8 -20 to +80 R 1/8 1PC 1 1S-A BRASS NBR 09235161 33.99 SGD
Shipped after 2018-05-29
3510 260[2652] - - 132 2.3[24] 108 1.5 Seo \ socket - Valve Yu Rc 2 -20 to +80 R 2 1PC 1 16S-A BRASS NBR 09235247 679.99 SGD
Shipped after 2018-05-29
1024 65[663] - - 102 4.5[46] 65 3.0 Seo \ socket - Valve Yu Rc 1 -20 to +80 R 1 1PC 1 8S-A BRASS NBR 09235213 279.99 SGD
Shipped after 2018-05-29
1520 150[1530] - - 115 3.0[31] 77 2.0 Seo \ socket - Valve Yu Rc1 1/4 -20 to +80 R1 1/4 1PC 1 10S-A BRASSNBR 09235222 349.99 SGD
Shipped after 2018-05-29
2270 150[1530] - - 124 3.0[31] 88 2.0 Seo \ socket - Valve Yu Rc1 1/2 -20 to +80 R1 1/2 1PC 1 12S-A BRASS NBR 09235231 419.99 SGD
Shipped after 2018-05-29
128 9[92] Medium pressure/general-purpose type Double-sided 19 58 7.5[76] 28 5.0 Socket 292-1383 Valve available Rc 1/4 -20 - +80 R 1/4 1PC 1 2S-A BRASS NBR 09235177 37.99 SGD
Shipped after 2018-05-28
202 12[122] Medium pressure/general-purpose type Double-sided 21 65 7.5[76] 35 5.0 Socket 292-1391 Valve available Rc 3/8 -20 - +80 R 3/8 1PC 1 3S-A BRASS NBR 09235186 56.99 SGD
Shipped after 2018-05-28
397 30[306] Medium pressure/general-purpose type Double-sided 29 72 4.5[46] 45 3.0 Socket - Valve available Rc 1/2 -20 - +80 R 1/2 1PC 1 4S-A BRASS NBR 09235195 119.99 SGD
Shipped after 2018-05-28
686 50[510] Medium pressure/general-purpose type Double-sided 35 88 4.5[46] 55 3.0 Socket - Valve available Rc 3/4 -20 - +80 R 3/4 1PC 1 6S-A BRASS NBR 09235204 219.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products