Buy more than* S$200* and get FREE SHIPPING

Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals

5.00 (1)
Socket or Plug
Plug
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Dimensions Hp (mm) Type Dimensions Lp (mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Dimensions Hp (mm) Type Dimensions Lp (mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Valve Yu Rc 1 -20 to +80 R 1 333 - - 62 65[663] 4.5[46] 40 3.0 Nitrile rubber 1PC 1 8P-A BRASS NBR 09235301 83.99 SGD
Shipped after 2018-04-24
- Valve Yu Rc1 1/4 -20 to +80 R1 1/4 630 - - 70 150[1530] 3.0[31] 45 2.0 Nitrile rubber 1PC 1 10P-A BRASS NBR 09235317 169.99 SGD
Shipped after 2018-04-24
- Valve Yu Rc1 1/2 -20 to +80 R1 1/2 920 - - 75 150[1530] 3.0[31] 49 2.0 Nitrile rubber 1PC 1 12P-A BRASS NBR 09235326 199.99 SGD
Shipped after 2018-04-24
- Valve Yu Rc 2 -20 to +80 R 2 1640 - - 80 260[2652] 2.3[24] 52 1.5 Nitrile rubber 1PC 1 16P-A BRASS NBR 09235335 319.99 SGD
Shipped after 2018-04-24
- Valve available Rc 1/2 -20 - +80 R 1/2 121 Hexagon 29 Medium pressure/general-purpose type 44 30[306] 4.5[46] 28 3.0 Nitrile rubber 1PC 1 4P-A BRASS NBR 09235283 39.99 SGD
Shipped after 2018-04-23
- Valve available Rc 3/4 -20 - +80 R 3/4 205 Hexagon 35 Medium pressure/general-purpose type 52 50[510] 4.5[46] 36 3.0 Nitrile rubber 1PC 1 6P-A BRASS NBR 09235292 62.99 SGD
Shipped after 2018-04-23
- Valve available Rc 1/8 -20 - +80 R 1/8 19 Hexagon head 14 Inside pressure/general-purpose type 29 5[51] 7.5[76] 19 5.0 Nitori rubber 1PC 1 1P-A BRASS NBR 09237051 10.99 SGD
Shipped after 2018-04-23
292-1448 Valve available Rc 1/4 -20 - +80 R 1/4 34 Hex 17 Medium pressure/general-purpose type 36 9[92] 7.5[76] 22 5.0 Nitrile rubber 1PC 1 2P-A BRASS NBR 09237067 11.99 SGD
Shipped after 2018-04-23
292-1456 Valve available Rc 3/8 -20 - +80 R 3/8 61 Hexagon head 21 Inside pressure/general-purpose type 40 12[122] 7.5[76] 25 5.0 Nitori rubber 1PC 1 3P-A BRASS NBR 09237076 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For SF6 gas hose connection
5
From Japan
On 2013-01-22 14:04:07
Quality is truly.
This review is about item#09235283.

Related Products