Buy more than* S$200* and get FREE SHIPPING

Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal

5.00 (1)
Material (Seal)
Nitrile rubber
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Socket or Plug Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Type Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Socket or Plug Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Type Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.0[102] 24 7.5 Socket Valve Yes RC 1/8 -20 To + 80 R 1/8 75 9[92] Medium pressure, general-purpose type Dihedral 14 48 1PC 1 1S-A SUS304 NBR 09235344 55.99 SGD
Shipped after 2018-02-26
3.0[31] 108 2.0 Seo \ socket Valve Yu Rc 2 -20 to +80 R 2 3310 500[5100] - - 132 1PC 1 16S-A SUS304 NBR 09235423 1,199.99 SGD
Shipped after 2018-02-27
6.5[66] 55 4.5 Seo \ socket Valve Yu RC 3/4 -20 to +80 R 3/4 645 90[918] - - 88 1PC 1 6S-A SUS304 NBR 09235387 239.99 SGD
Shipped after 2018-02-27
6.5[66] 65 4.5 Seo \ socket Valve Yu Rc 1 -20 to +80 R 1 962 120[1224] - - 102 1PC 1 8S-A SUS304 NBR 09235396 369.99 SGD
Shipped after 2018-02-28
6.5[66] 45 4.5 Seo \ socket Valve Yu RC 1/2 -20 to +80 R 1/2 391 60[612] - - 72 1PC 1 4S-A SUS304 NBR 09235371 189.99 SGD
Shipped after 2018-02-26
4.5[46] 77 3.0 Seo \ socket Valve Yu Rc1 1/4 -20 to +80 R1 1/4 1440 260[2652] - - 115 1PC 1 10S-A SUS304 NBR 09235405 659.99 SGD
Shipped after 2018-02-27
4.5[46] 88 3.0 Seo \ socket Valve Yu Rc1 1/2 -20 to +80 R1 1/2 2150 280[2856] - - 124 1PC 1 12S-A SUS304 NBR 09235414 799.99 SGD
Shipped after 2018-02-27
10.0[102] 28 7.5 Socket Valve available RC 1/4 -20 - +80 R 1/4 130 14[143] Medium pressure/general-purpose type Double-sided 19 58 1PC 1 2S-A SUS304 NBR 09235353 62.99 SGD
Shipped after 2018-02-26
10.0[102] 35 7.5 Socket Valve available RC 3/8 -20 - +80 R 3/8 193 22[224] Medium pressure/general-purpose type Double-sided 21 65 1PC 1 3S-A SUS304 NBR 09235362 81.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Around the water
5
From Japan
On 2015-03-15 11:52:27
I use it for water piping. I chose a good one because it is tough to leak. Although I was worried about the flow velocity drop, the large flow rate type here seems to have less loss than other ones. Leakage during connection and disconnection was separated even after rolling the towel which I used to date. I do like it because I do not miss it and it hardly leaks.
This review is about item#09235362.

Related Products