Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal

5.00 (1)
Socket or Plug
Plug
...see all
Product Options
ADD TO CART
Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Dimensions Hp (mm) Material (Body) Dimensions Lp (mm) Type Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Dimensions Hp (mm) Material (Body) Dimensions Lp (mm) Type Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 4.5 Nitrile rubber Valve Yu RC 3/4 -20 to +80 R 3/4 190 - Stainless 52. - 90[918] 6.5[66]] 1PC 1 6P-A SUS304 NBR 09235475 96.65 SGD
Shipped after 2017-05-10
40 4.5 Nitrile rubber Valve Yu Rc 1 -20 to +80 R 1 310 - Stainless 62 - 120[1224] 6.5[66]] 1PC 1 8P-A SUS304 NBR 09235484 169.90 SGD
Shipped after 2017-05-10
49 3.0 Nitrile rubber Valve Yu Rc1 1/2 -20 to +80 R1 1/2 880 - Stainless 75 - 280[2856] 4.5[46] 1PC 1 12P-A SUS304 NBR 09235502 409.90 SGD
Shipped after 2017-05-11
45 3.0 Nitrile rubber Valve Yu Rc1 1/4 -20 to +80 R1 1/4 620 - Stainless 70 - 260[2652] 4.5[46] 1PC 1 10P-A SUS304 NBR 09235493 319.90 SGD
Shipped after 2017-05-11
52 2.0 Nitrile rubber Valve Yu Rc 2 -20 to +80 R 2 1560 - Stainless 80 - 500[5100] 3.0[31] 1PC 1 16P-A SUS304 NBR 09235511 619.90 SGD
Shipped after 2017-05-11
19 7.5 Nitrile rubber Valve Yes Rc 1/8 -20 To + 80 R 1/8 17 Hexagon 14 Stainless 29 Medium pressure, general-purpose type 9[92] 10.0[102] 1PC 1 1P-A SUS304 NBR 09235432 23.45 SGD
In stock
28 4.5 Nitrile rubber Valve Yes Rc 1/2 -20 To + 80 R 1/2 112 Hexagon 29 Stainless 44 Medium pressure, general-purpose type 60[612] 6.5[66]] 1PC 1 4P-A SUS304 NBR 09235466 68.51 SGD
In stock
22 7.5 Nitori rubber Valve available Rc 1/4 -20 - +80 R 1/4 32 Hex 17 Stainless steel 36 Inside pressure/general-purpose type 14[143] 10.0[102] 1PC 1 2P-A SUS304 NBR 09235441 27.73 SGD
In stock
25 7.5 Nitrile rubber Valve available Rc 3/8 -20 - +80 R 3/8 56 Hexagon 21 Stainless 40 Medium pressure/general-purpose type 22[224] 10.0[102] 1PC 1 3P-A SUS304 NBR 09235457 33.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disconnection of the water supply hose
5
From Japan
On 2015-03-15 11:53:44
We use the water of the piping. I chose the good things because it is very If the leak. I worry to have the flow rate decrease, but this large flow rate type is like a small loss compared to the others. Connection, liquid leakage at the time of disconnection, even had separated from the wrapped a towel had been using until now. Even without it I like it because it does not almost leak.
This review is about item#09235457.

Related Products