Buy more than* S$200* and get FREE SHIPPING

SP Coupler Type A Socket

4.00 (1)
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Material (Body) Type Screw Diameter T Opponent Mounting Size Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Dimensions Hs (mm) Pressure Resistance (MPa [kgf/cm2]) Material (Seal) Dimension D (phi mm) Socket or Plug Maximum Working Pressure (MPa) Valve Structure Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Type Screw Diameter T Opponent Mounting Size Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Dimensions Hs (mm) Pressure Resistance (MPa [kgf/cm2]) Material (Seal) Dimension D (phi mm) Socket or Plug Maximum Working Pressure (MPa) Valve Structure Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Rc 1/4 R 1/4 14[143] 58 - 10.0[102] - 28 - 7.5 - 119 1pc 1 2S-A STEEL NBR 09235527 41.40 SGD
Shipped after 2017-12-19
Steel Medium pressure / general-purpose type Rc 3/8 R 3/8 22[224] 65 Dihedral 21 10.0[102] Nitrile rubber 35 Socket 7.5 Valve Yes 187 1PC 1 3S-A STEEL NBR 09235536 39.53 SGD
Shipped after 2017-12-19
- - Rc 3/4 R 3/4 90[918] 88 - 6.5[66] - 55 - 4.5 - 639 1pc 1 6S-A STEEL NBR 09235554 119.90 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hose joint
4
From Japan
On 2014-12-09 08:26:18
The finish is also beautiful. It is convenient to use.
This review is about item#09235581.

Related Products