Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal

Purpose
Medium pressure/general-purpose type
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Material (Seal) Socket or Plug Dimensions Hs (mm) Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Seal) Socket or Plug Dimensions Hs (mm) Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorine rubber (FKM) Seo \ socket - Bubble Yu RC 3/4 -20 to +180 R 3/4 686 50[510] 88 4.5[46] 55 3.0 1PC 1 6S-A FKM BRASS 09235721 219.99 SGD
In stock
Fluorine rubber (FKM) Seo \ socket - Bubble Yu Rc 1 -20 to +180 R 1 1024 65[663] 102 4.5[46] 65 3.0 1PC 1 8S-A FKM BRASS 09235737 289.99 SGD
Shipped after 2018-06-25
Fluorine rubber (FKM) Seo \ socket - Bubble Yu Rc 3/8 -20 to +180 R 3/8 202 12[122] 65 7.5[76] 35 5.0 1PC 1 3S-A FKM BRASS 09235703 65.99 SGD
In stock
Fluorine rubber (FKM) Seo \ socket - Bubble Yu Rc1 1/2 -20 to +180 R1 1/2 2270 150[1530] 124 3.0[31] 88 2.0 1PC 1 12S-A FKM BRASS 09235755 479.99 SGD
Shipped after 2018-06-28
Fluorine rubber (FKM) Seo \ socket - Bubble Yu Rc 1/8 -20 to +180 R 1/8 79 5[51] 48 7.5[76] 24 5.0 1PC 1 1S-A FKM BRASS 09235685 36.99 SGD
In stock
Fluorine rubber (FKM) Seo \ socket - Bubble Yu Rc1 1/4 -20 to +180 R1 1/4 1520 150[1530] 115 3.0[31] 77 2.0 1PC 1 10S-A FKM BRASS 09235746 399.99 SGD
Shipped after 2018-06-28
Fluorine rubber (FKM) Seo \ socket - Bubble Yu Rc 2 -20 to +180 R 2 3510 260[2652] 132 2.3[24] 108 1.5 1PC 1 16S-A FKM BRASS 09235764 669.99 SGD
Shipped after 2018-06-28
Flourine rubber (FKM) Socket Double-sided 19 Bubble available Rc 1/4 -20 - +180 R 1/4 128 9[92] 58 7.5[76] 28 5.0 1PC 1 2S-A FKM BRASS 09235694 41.99 SGD
In stock
Fluoride rubber (FKM) Socket 2 surface 29 Bubble available Rc 1/2 -20 - +180 R 1/2 397 30[306] 72 4.5[46] 45 3.0 1PC 1 4S-A FKM BRASS 09235712 129.99 SGD
In stock
ADD TO CART

Related Products