Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal

4.00 (1)
Purpose
Medium pressure/general-purpose type
...see all>
Product Options
ADD TO CART
Dimensions Lp (mm) Material (Body) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Socket or Plug Dimensions Hp (mm) Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lp (mm) Material (Body) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Socket or Plug Dimensions Hp (mm) Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Brass 260[2652] 2.3[24] 52 1.5 Fluorine rubber (FKM) Plug - Valve Yu Rc 2 -20 to +180 R 2 1640 1PC 1 16P-A FKM BRASS 09235852 349.99 SGD
Shipped after 2018-06-28
52 Brass 50[510] 4.5[46] 36 3.0 Fluorine rubber (FKM) Plug - Valve Yu RC 3/4 -20 to +180 R 3/4 205 1PC 1 6P-A FKM BRASS 09235816 67.99 SGD
In stock
75 Brass 150[1530] 3.0[31] 49 2.0 Fluorine rubber (FKM) Plug - Valve Yu Rc1 1/2 -20 to +180 R1 1/2 920 1PC 1 12P-A FKM BRASS 09235843 229.99 SGD
Shipped after 2018-06-28
62 Brass 65[663] 4.5[46] 40 3.0 Fluorine rubber (FKM) Plug - Valve Yu Rc 1 -20 to +180 R 1 333 1PC 1 8P-A FKM BRASS 09235825 91.99 SGD
Shipped after 2018-06-25
70 Brass 150[1530] 3.0[31] 45 2.0 Fluorine rubber (FKM) Plug - Valve Yu Rc1 1/4 -20 to +180 R1 1/4 630 1PC 1 10P-A FKM BRASS 09235834 179.99 SGD
Shipped after 2018-06-28
29 Brass 5[51] 7.5[76] 19 5.0 Fluorine rubber (FKM) Plug - Valve Yu Rc 1/8 -20 to +180 R 1/8 19 1PC 1 1P-A FKM BRASS 09235773 12.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1PC 1 4P-A FKM BRASS 09235807 41.99 SGD
In stock
36 Brass 9[92] 7.5[76] 22 5.0 Flourine rubber (FKM) Plug Hex 17 Valve available Rc 1/4 -20 - +180 R 1/4 34 1PC 1 2P-A FKM BRASS 09235782 13.99 SGD
In stock
40 Brass 12[122] 7.5[76] 25 5.0 Flourine rubber (FKM) Plug Hexagon 21 Valve available Rc 3/8 -20 - +180 R 3/8 61 1PC 1 3P-A FKM BRASS 09235791 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of oil line
4
From Japan
On 2017-05-09 16:44:26
It is made by Nitto Kohki and there is no mistake in quality. Because it is a necessary thing multiple, if you sell it with monotaro, I hope it is a bit cheaper.
This review is about item#9235782.

Related Products