Buy more than* S$200* and get FREE SHIPPING

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Material (Seal) Dimensions Hs (mm) Socket or Plug Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Structure Screw Diameter T Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension D (phi mm) Maximum Working Pressure (MPa) Material (Seal) Dimensions Hs (mm) Socket or Plug Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Yu Rc 2 -20 to +180 R 2 3310 500[5100] 132 3.0[31] 108 2.0 Fluorine-containing rubber - Seo \ socket Medium pressure/general-purpose type 1PC 1 16S-A FKM SUS304 09235947 1,199.90 SGD
Shipped after 2017-09-28
Yes valve Rc 1/2 -20 - +180 R 1/2 391 60[612] 72 6.5[66] 45 4.5 Fluorine rubber Two-sided 29 Socket - 1PC 1 4S-A FKM SUS304 09235895 189.90 SGD
In stock
Valve Yu Rc 1/8 -20 to +180 R 1/8 75 9[92] 48 10.0[102] 24 7.5 Fluorine-containing rubber - Seo \ socket Medium pressure/general-purpose type 1PC 1 1S-A FKM SUS304 09235861 66.09 SGD
Shipped after 2017-09-29
Valve Yu RC 3/4 -20 to +180 R 3/4 645 90[918] 88 6.5[66] 55 4.5 Fluorine-containing rubber - Seo \ socket Medium pressure/general-purpose type 1PC 1 6S-A FKM SUS304 09235904 259.90 SGD
In stock
Valve Yu Rc 1 -20 to +180 R 1 962 120[1224] 102 6.5[66] 65 4.5 Fluorine-containing rubber - Seo \ socket Medium pressure/general-purpose type 1PC 1 8S-A FKM SUS304 09235913 399.90 SGD
Shipped after 2017-09-29
Valve Yu Rc1 1/2 -20 to +180 R1 1/2 2150 280[2856] 124 4.5[46] 88 3.0 Fluorine-containing rubber - Seo \ socket Medium pressure/general-purpose type 1PC 1 12S-A FKM SUS304 09235931 799.90 SGD
Shipped after 2017-09-28
Valve Yu Rc1 1/4 -20 to +180 R1 1/4 1440 260[2652] 115 4.5[46] 77 3.0 Fluorine-containing rubber - Seo \ socket Medium pressure/general-purpose type 1PC 1 10S-A FKM SUS304 09235922 669.90 SGD
Shipped after 2017-09-28
Valve available Rc 1/4 -20 - +180 R 1/4 130 14[143] 58 10.0[102] 28 7.5 Fluorine rubber Double-sided 19 Socket Medium pressure/general-purpose type 1PC 1 2S-A FKM SUS304 09235877 67.93 SGD
In stock
Valve available Rc 3/8 -20 - +180 R 3/8 193 22[224] 65 10.0[102] 35 7.5 Fluorine rubber Double-sided 21 Socket Medium pressure/general-purpose type 1PC 1 3S-A FKM SUS304 09235886 83.72 SGD
In stock
ADD TO CART

Related Products