Buy more than* S$200* and get FREE SHIPPING

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Socket or Plug
Plug
...see all>
Product Options
ADD TO CART
Dimensions Lp (mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Dimensions Hp (mm) Valve Structure Purpose Operating Temperature Range (deg C) Screw Diameter T Weight (g) Opponent Mounting Size Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lp (mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Dimensions Hp (mm) Valve Structure Purpose Operating Temperature Range (deg C) Screw Diameter T Weight (g) Opponent Mounting Size Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 60[612] 6.5[66] 28 4.5 Fluorine rubber Hex 29 Valve Yu Medium pressure, general purpose type -20 to +180 RC 1/2 112 R 1/2 Stainless 1PC 1 4P-A FKM SUS304 09235983 67.99 SGD
In stock
75 280[2856] 4.5[46] 49 3.0 Fluorine-containing rubber - Valve Yu Medium pressure, general purpose type -20 to +180 Rc1 1/2 880 R1 1/2 Stainless 1PC 1 12P-A FKM SUS304 09236026 419.99 SGD
Shipped after 2018-05-01
80 500[5100] 3.0[31] 52 2.0 Fluorine-containing rubber - Valve Yu Medium pressure, general purpose type -20 to +180 Rc 2 1560 R 2 Stainless 1PC 1 16P-A FKM SUS304 09236035 619.99 SGD
Shipped after 2018-05-01
29 9[92] 10.0[102] 19 7.5 Fluorine-containing rubber - Valve Yu Medium pressure, general purpose type -20 to +180 Rc 1/8 17 R 1/8 Stainless 1PC 1 1P-A FKM SUS304 09235956 26.99 SGD
In stock
70 260[2652] 4.5[46] 45 3.0 Fluorine-containing rubber - Valve Yu Medium pressure, general purpose type -20 to +180 Rc1 1/4 620 R1 1/4 Stainless 1PC 1 10P-A FKM SUS304 09236017 339.99 SGD
Shipped after 2018-05-01
52 90[918] 6.5[66] 36 4.5 Fluorine-containing rubber - Valve Yu Medium pressure, general purpose type -20 to +180 RC 3/4 190 R 3/4 Stainless 1PC 1 6P-A FKM SUS304 09235992 109.99 SGD
In stock
62 120[1224] 6.5[66] 40 4.5 Fluorine-containing rubber - Valve Yu Medium pressure, general purpose type -20 to +180 Rc 1 310 R 1 Stainless 1PC 1 8P-A FKM SUS304 09236001 179.99 SGD
In stock
36 14[143] 10.0[102] 22 7.5 Fluorine rubber Hex 17 Valve available Medium pressure/general-purpose type -20 - +180 Rc 1/4 32 R 1/4 Stainless steel 1PC 1 2P-A FKM SUS304 09235965 27.99 SGD
In stock
40 22[224] 10.0[102] 25 7.5 Fluorine rubber Hexagon head 21 Valve available Medium pressure/general-purpose type -20 - +180 Rc 3/8 56 R 3/8 Stainless steel 1PC 1 3P-A FKM SUS304 09235974 37.99 SGD
In stock
ADD TO CART

Related Products