Buy more than* S$200* and get FREE SHIPPING

Iso-Meq Sp Pulley Spa-2

Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
...see all>
Product Options
ADD TO CART
Hub l (mm) Moment of Inertia (kg / m2) Rim Width W (mm) Shape Graph Number de Outside Diameter (phi mm) Number of Flutes dd Datum Diameter (phi mm) Hub s1 (mm) Weight (kg) Hub db (mm) Rim h (mm) Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub l (mm) Moment of Inertia (kg / m2) Rim Width W (mm) Shape Graph Number de Outside Diameter (phi mm) Number of Flutes dd Datum Diameter (phi mm) Hub s1 (mm) Weight (kg) Hub db (mm) Rim h (mm) Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - -   1PC 1 SPA 118-2 06336574 63.99 SGD
Shipped after 2018-01-23
45 0.0235 35 - 185.5 - 180 10 5.21 120 - 2517 60(60) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 180-2 06336757 169.99 SGD
Shipped after 2018-01-23
45 0.0356 35 - 229.5 - 224 10 5.26 120 19.5 tolerance: 0-2 2517 60(60) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 224-2 06336793 209.99 SGD
Shipped after 2018-01-23
25 0.00170 35 - 105.5 - 100 - 1.06 - 19 tolerance: 0-2 1610 42(38) 10   1PC 1 SPA 100-2 06336486 55.99 SGD
Shipped after 2018-01-23
25 0.00220 35 - 111.5 - 106 - 1.24 - 19 tolerance: 0-2 1610 42(38) 10   1PC 1 SPA 106-2 06336513 60.99 SGD
Shipped after 2018-01-23
25 0.00278 35 - 117.5 - 112 - 1.44 - 19 tolerance: 0-2 1610 42(38) 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 112-2 06336547 64.99 SGD
Shipped after 2018-01-23
25 0.000895 35 - 90.5 - 85 - 0.78 - 19 tolerance: 0-2 1210 32(28) 10   1PC 1 SPA 85-2 06336425 44.99 SGD
Shipped after 2018-01-23
35 0.00777 35 - 145.5 - 140 - 2.71 - - 2012 50(48) -   1PC 1 SPA 140-2 06336662 90.99 SGD
Shipped after 2018-01-23
22 0.000553 35 - 80.5 - 75 - 0.63 - 19 tolerance: 0-2 1108 28(25) 13   1PC 1 SPA 75-2 06336382 46.99 SGD
Shipped after 2018-01-23
25 0.000684 35 - 85.5 - 80 - 0.66 - 19 tolerance: 0-2 1210 32(28) 10   1PC 1 SPA 80-2 06336407 48.99 SGD
Shipped after 2018-01-23
45 0.0877 35 - 305.5 - 300 10 7.29 120 19.5 tolerance: 0-2 2517 60(60) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 300-2 06336811 279.99 SGD
Shipped after 2018-01-23
45 0.0250 35 - 205.5 - 200 10 4.60 120 19.5 tolerance: 0-2 2517 60(60) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 200-2 06336784 169.99 SGD
Shipped after 2018-01-23
35 0.0139 35 - 165.5 - 160 - 3.89 - - 2012 50(48) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 160-2 06336723 129.99 SGD
Shipped after 2018-01-23
35 0.00598 35 - 137.5 - 132 - 2.29 - - 2012 50(48) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 132-2 06336635 83.99 SGD
Shipped after 2018-01-23
25 0.00135 35 - 100.5 - 95 - 0.91 - 19 tolerance: 0-2 1610 42(38) 10   1PC 1 SPA 95-2 06336461 49.99 SGD
Shipped after 2018-01-23
25 0.00449 35 - 130.5 - 125 - 1.92 - 19Tolerance:0-2 1610 42(38) 10   1PC 1 SPA 125-2 06336601 66.99 SGD
Shipped after 2018-01-23
35 0.0105 35 - 155.5 - 150 - 3.28 - - 2012 50(48) -   1PC 1 SPA 150-2 06336696 109.99 SGD
Shipped after 2018-01-23
45 0.0746 35 10U 285.5 2 280 - - 120 19.5 2517 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 280-2 36174485 219.99 SGD
Shipped after 2018-01-25
45 0.102 35 10Y 320.5 2 315 - - 120 19.5 2517 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 315-2 36174503 299.99 SGD
Shipped after 2018-01-25
25 0.00156 35 41UR 103.5 2 98 - - - - 1610 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 98-2 36174327 56.99 SGD
Shipped after 2018-01-25
45 0.0509 35 10U 255.5 2 250 - - 120 19.5 2517 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 250-2 36174476 209.99 SGD
Shipped after 2018-01-25
25 0.0025 35 41UR 114.5 2 109 - - - 17.5 1610 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 109-2 36174363 62.99 SGD
Shipped after 2018-01-25
45 0.151 35 10Y 360.5 2 355 - - 120 19.5 2517 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 355-2 36174512 319.99 SGD
Shipped after 2018-01-25
45 0.223 35 10Y 405.5 2 400 - - 120 19.5 2517 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 400-2 36174521 349.99 SGD
Shipped after 2018-01-25
25 0.00194 35 41UR 108.5 2 103 - - - 17.5 1610 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 103-2 36174345 61.99 SGD
Shipped after 2018-01-25
25 0.00123 35 41UR 98.5 2 93 - - - - 1610 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 93-2 36174302 49.99 SGD
Shipped after 2018-01-25
25 0.00106 35 - 95.5 - 90 - 0.77 - 19 Tolerance: 0-2 1610 42(38) 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 90-2 06336443 44.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products