Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
dd Datum Diameter (phi mm) Shape Graph Number Number of Flutes Rim h (mm) Weight (kg) Bushing Part Number Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Bushing Maximum Bore Diameter (mm) Rim Width W (mm) Type de Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
dd Datum Diameter (phi mm) Shape Graph Number Number of Flutes Rim h (mm) Weight (kg) Bushing Part Number Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Bushing Maximum Bore Diameter (mm) Rim Width W (mm) Type de Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300, 300, 300, 300 - - - 9.33, 9.33, 9.33, 9.33 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.120, 0.120, 0.120, 0.120 - 44, 44, 44, 44 - 307, 307, 307, 307   1pc 1 SPB 300-2 06337405 279.99 SGD
Shipped after 2018-05-25
140, 140, 140, 140 - - - 2.83, 2.83, 2.83, 2.83 2012, 2012, 2012, 2012 12, 12, 12, 12 -, -, -, - 32, 32, 32, 32 -, -, -, - 0.00844, 0.00844, 0.00844, 0.00844 - 44, 44, 44, 44 - 147, 147, 147, 147   1pc 1 SPB 140-2 06336881 93.99 SGD
Shipped after 2018-05-25
150, 150, 150, 150 - - - 3.37, 3.37, 3.37, 3.37 2012, 2012, 2012, 2012 12, 12, 12, 12 -, -, -, - 32, 32, 32, 32 -, -, -, - 0.0113, 0.0113, 0.0113, 0.0113 - 44, 44, 44, 44 - 157, 157, 157, 157   1pc 1 SPB 150-2 06336906 109.99 SGD
Shipped after 2018-05-25
175, 175, 175, 175 - - - 4.91, 4.91, 4.91, 4.91 2012, 2012, 2012, 2012 12, 12, 12, 12 -, -, -, - 32, 32, 32, 32 -, -, -, - 0.0214, 0.0214, 0.0214, 0.0214 - 44, 44, 44, 44 - 182, 182, 182, 182 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 175-2 06337021 159.99 SGD
Shipped after 2018-05-25
165, 165, 165, 165 - - - 4.27, 4.27, 4.27, 4.27 2012, 2012, 2012, 2012 12, 12, 12, 12 -, -, -, - 32, 32, 32, 32 -, -, -, - 0.0168, 0.0168, 0.0168, 0.0168 - 44, 44, 44, 44 - 172, 172, 172, 172 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 165-2 06336967 149.99 SGD
Shipped after 2018-05-25
206, 206, 206, 206 - - - 5.48, 5.48, 5.48, 5.48 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0332, 0.0332, 0.0332, 0.0332 - 44, 44, 44, 44 - 213, 213, 213, 213 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 206-2 06337177 219.99 SGD
Shipped after 2018-05-25
230, 230, 230, 230 - - - 6.30, 6.30, 6.30, 6.30 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0473, 0.0473, 0.0473, 0.0473 - 44, 44, 44, 44 - 237, 237, 237, 237 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 230-2 06337283 239.99 SGD
Shipped after 2018-05-25
500 40Y 2 23 20.9 3526 3 - 41 190 0.654 - 44 - 507 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 500-2 36175081 589.99 SGD
Shipped after 2018-05-29
355 10Y 2 23 13 3020 - 7 51 160 0.214 - 44 - 362 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 355-2 36175045 349.99 SGD
Shipped after 2018-05-25
375 10Y 2 23 13.8 3020 - 7 51 160 0.254 - 44 - 382 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 375-2 36175054 379.99 SGD
Shipped after 2018-05-25
400 40Y 2 23 16.2 3526 3 - 41 190 0.321 - 44 - 407 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 400-2 36175063 399.99 SGD
Shipped after 2018-05-25
450 40Y 2 23 18.1 3526 3 - 41 190 0.457 - 44 - 457 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 450-2 36175072 539.99 SGD
Shipped after 2018-05-29
160, 160, 160, 160 - - - 3.96, 3.96, 3.96, 3.96 2012, 2012, 2012, 2012 12, 12, 12, 12 -, -, -, - 32, 32, 32, 32 -, -, -, - 0.0148, 0.0148, 0.0148, 0.0148 - 44, 44, 44, 44 - 167, 167, 167, 167   1pc 1 SPB 160-2 06336933 109.99 SGD
Shipped after 2018-05-25
190, 190, 190, 190 - - -, -, -, - 6.71, 6.71, 6.71, 6.71 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0338, 0.0338, 0.0338, 0.0338 - 44, 44, 44, 44 - 197, 197, 197, 197 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 190-2 06337082 209.99 SGD
Shipped after 2018-05-25
195, 195, 195, 195 - - -, -, -, - 7.24, 7.24, 7.24, 7.24 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0382, 0.0382, 0.0382, 0.0382 - 44, 44, 44, 44 - 202, 202, 202, 202 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 195-2 06337116 209.99 SGD
Shipped after 2018-05-25
200, 200, 200, 200 - - - 5.29, 5.29, 5.29, 5.29 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0302, 0.0302, 0.0302, 0.0302 - 44, 44, 44, 44 - 207, 207, 207, 207 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 200-2 06337143 209.99 SGD
Shipped after 2018-05-25
218, 218, 218, 218 - - - 5.88, 5.88, 5.88, 5.88 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0397, 0.0397, 0.0397, 0.0397 - 44, 44, 44, 44 - 225, 225, 225, 225 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 218-2 06337231 219.99 SGD
Shipped after 2018-05-25
180, 180, 180, 180 - - -, -, -, - 5.81, 5.81, 5.81, 5.81 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0267, 0.0267, 0.0267, 0.0267 - 44, 44, 44, 44 - 187, 187, 187, 187   1pc 1 SPB 180-2 06337055 149.99 SGD
Shipped after 2018-05-25
212, 212, 212, 212 - - - 5.68, 5.68, 5.68, 5.68 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0363, 0.0363, 0.0363, 0.0363 - 44, 44, 44, 44 - 219, 219, 219, 219   1pc 1 SPB 212-2 06337204 209.99 SGD
Shipped after 2018-05-25
224, 224, 224, 224 - - - 6.09, 6.09, 6.09, 6.09 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0434, 0.0434, 0.0434, 0.0434 - 44, 44, 44, 44 - 231, 231, 231, 231   1pc 1 SPB 224-2 06337256 209.99 SGD
Shipped after 2018-05-25
170 - - 22.5 tolerance: 0 - 2 4.58 2012 12 - 32 - 0.0190 50 (48) 44 Isomekku SP pulley 177   1PC 1 SPB 170-2 06336994 129.99 SGD
Shipped after 2018-05-25
132 - - - 2.42 2012 12 - 32 - 0.00655 - 44 - 139   1pc 1 SPB 132-2 06336854 79.99 SGD
Shipped after 2018-05-28
125 - - - 2.08 2012 12 - 32 - 0.00517 - 44 - 132   1pc 1 SPB 125-2 06336827 79.99 SGD
Shipped after 2018-05-25
355 10Y 2 23 13 3020 - 7 51 160 0.214 - 44 - 362 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 355-2 05799176 -
Discontinued
[x]
185 11U 2 - 6.25 2517 - 1 45 120 0.0301 - 44 - 192 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 185-2 36174887 179.99 SGD
Shipped after 2018-05-29
335 10Y 2 23 12.3 3020 - 7 51 160 0.173 - 44 - 342 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 335-2 36175036 319.99 SGD
Shipped after 2018-05-25
530 40Y 2 23 21.7 3526 3 - 41 180 0.779 - 44 - 537 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 530-2 36175097 689.99 SGD
Shipped after 2018-05-29
265 10U 2 22.5 7.81 2517 - 1 45 120 0.078 - 44 - 272 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 265-2 36174993 239.99 SGD
Shipped after 2018-05-25
315 10U 2 22.5 10 2517 - 1 45 120 0.142 - 44 - 322 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 315-2 36175027 309.99 SGD
Shipped after 2018-05-25
236, 236, 236, 236 - - - 6.51, 6.51, 6.51, 6.51 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0515, 0.0515, 0.0515, 0.0515 - 44, 44, 44, 44 - 243, 243, 243, 243 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPB 236-2 06337317 239.99 SGD
Shipped after 2018-05-25
250, 250, 250, 250 - - - 7.20, 7.20, 7.20, 7.20 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0638, 0.0638, 0.0638, 0.0638 - 44, 44, 44, 44 - 257, 257, 257, 257   1pc 1 SPB 250-2 06337344 219.99 SGD
Shipped after 2018-05-25
280, 280, 280, 280 - - - 8.44, 8.44, 8.44, 8.44 2517, 2517, 2517, 2517 -, -, -, - 1, 1, 1, 1 45, 45, 45, 45 120, 120, 120, 120 0.0941, 0.0941, 0.0941, 0.0941 - 44, 44, 44, 44 - 287, 287, 287, 287   1pc 1 SPB 280-2 06337371 249.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products