Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Router Kit Cylindrical Brush Brass

3.25 (8)
Trim Length (mm)
10
Shank Diameter (phi mm)
2.35
Maximum Rotation Speed (min-1[r. p.m])
20000
Overall Length (mm)
About 55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9700285004 09236202 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 1
1 star 1
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Dirt removal of metal parts
1
From Japan
On 2017-05-25 16:41:03
Crimping of the brush was sweet, when it was pushing strongly and turning it became to idle before the tip of the brush collapsed. It can not be used with this.
This review is about item#9236202.
Shine parts fine
3
From Japan
On 2016-01-16 14:56:32
It is inexpensive and good, but it will be gathered round quickly when used repeatedly. There were also things that were easy to escape at the beginning of use.
This review is about item#09236202.
Finish polishing of metal products
5
From Japan
On 2015-10-04 17:17:37
Although I bought the same kind of products at the home center, this item was cheap, so it was okay not to change the feeling of use. I also want to purchase.
This review is about item#09236202.
Polishing
2
From Japan
On 2015-09-08 15:32:01
Brass hair feet feel a bit longer. I think that it is good not to run around in the hexagonal axis.
This review is about item#09236202.
Polishing of a person's size
3
From Japan
On 2015-06-23 17:16:09
I was not able to cut it as expected.
This review is about item#09236202.
Brass, small parts polish of aluminum
4
From Japan
On 2015-06-17 15:07:06
For me it is a necessary item on a regular basis, so it is appreciated to be able to purchase easily. Although the product itself is satisfactory, it is even more pleasant if there is a long axis type as product selection.
This review is about item#09236202.
Cleaning eyelets on a bicycle rim
5
From Japan
On 2013-10-20 10:38:53
I bought it to clean rust inside the eyelet of the tubular rim and clean it. The brush is soft so it got clean without scratches. On the other hand, the brush tip decreases quickly. Usability is good.
This review is about item#09236202.
Removal of soot from mass spectrometer ion source
3
From Japan
On 2013-06-20 15:55:24
I seemed to be able to remove the soot because the material of the ion source was stainless steel, but I was concerned that the stainless steel surface became brass.
This review is about item#09236202.

Related Products