Buy more than* S$200* and get FREE SHIPPING

Jis V-Belt Pulley A-1

5.00 (1)
Shape of Grooves
A
Rim Width W (mm)
20
Number of Flutes
1
...see all>
Product Options
ADD TO CART
Moment of Inertia (kg / m2) de Outside Diameter (phi mm) Nominal Diameter dm (mm) Pilot Hole Diameter (phi mm) Shape Graph Number Maximum Shaft Bore Size (mm) Maximum Shaft Hole Diameter d (mm) Nominal Diameter (mm) Weight (kg) Rim h (mm) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Moment of Inertia (kg / m2) de Outside Diameter (phi mm) Nominal Diameter dm (mm) Pilot Hole Diameter (phi mm) Shape Graph Number Maximum Shaft Bore Size (mm) Maximum Shaft Hole Diameter d (mm) Nominal Diameter (mm) Weight (kg) Rim h (mm) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.167 459 450 - 10X - 40 - - 17.5(0 to +2) - 20 40 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450-A-1 36161885 179.99 SGD
Shipped after 2018-04-26
0.241 509 500 - 10Y - 40 - - 17.5(0 to +2) - 20 40 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 500-A-1 36161894 199.99 SGD
Shipped after 2018-04-26
0.116 409 400 - 10X - 40 - - 17.5(0 to +2) - 20 40 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 400-A-1 36161876 139.99 SGD
Shipped after 2018-04-24
0.00385 149 - - - - 28 140 - 17(0 to +2) 7 - 28 50   1PC 1 140-A-1 09236814 35.99 SGD
Shipped after 2018-04-24
0.00212 121 - - - - 28 112 - 17(0 to +2) 7 - 28 50   1PC 1 112-A-1 09236796 29.99 SGD
Shipped after 2018-04-23
0.0067 179 170 - 10X - 32 - - 17(0 to +2) - - 32 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 170-A-1 36182264 48.99 SGD
Shipped after 2018-04-24
0.0135 221 212 - 10X - 32 - - 17(0 to +2) - - 32 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 212-A-1 36182307 56.99 SGD
Shipped after 2018-04-24
0.0949 384 375 - 10X - 40 - - 17.5(0 to +2) - 20 40 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 375-A-1 36182386 119.99 SGD
Shipped after 2018-04-26
0.000297 72 63 - 11U - 25 - - - - - 35 45   1PC 1 63-A-1 36182036 12.99 SGD
Shipped after 2018-04-23
0.00953 199 190 - 10X - 32 - - 17(0 to +2) - - 32 56   1PC 1 190-A-1 36182282 49.99 SGD
Shipped after 2018-04-24
0.0164 233 224 - 10X - 32 - - 17(0 to +2) - - 32 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 224-A-1 36182316 58.99 SGD
Shipped after 2018-04-24
0.0512 324 315 - 10X - 35.5 - - 17(0 to +2) - - 35 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 315-A-1 36182361 98.99 SGD
Shipped after 2018-04-26
0.000823 97 88 - 21U - 25 - - 16(0 to +2) - - 25 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88-A-1 36182106 17.99 SGD
Shipped after 2018-04-24
0.0193 245 236 - 10X - 32 - - 17(0 to +2) - - 32 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 236-A-1 36182325 58.99 SGD
Shipped after 2018-04-24
0.0343 289 280 - 10X - 35.5 - - 17(0 to +2) - - 35 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 280-A-1 36182343 72.99 SGD
Shipped after 2018-04-24
0.076 364 355 - 10X - 35.5 - - 17(0 to +2) - - 35 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 355-A-1 36182377 109.99 SGD
Shipped after 2018-04-26
0.00153 112 103 - 21U - 28 - - 15.5(0 to +2) 7 - 28 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 103-A-1 36182167 26.99 SGD
Shipped after 2018-04-24
0.000744 94 85 - 21U - 25 - - 17(0 to +2) - - 25 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 85-A-1 36182097 15.99 SGD
Shipped after 2018-04-24
0.000363 76 67 - 11U - 25 - - - - - 35 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 67-A-1 36182045 13.99 SGD
Shipped after 2018-04-24
0.00617 169 160 - 10U - 32 - - 17(0 to +2) - - 32 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 160-A-1 36182255 47.99 SGD
Shipped after 2018-04-24
0.00173 115 106 - 21U - 28 - - 17(0 to +2) 7 - 28 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 106-A-1 36182176 28.99 SGD
Shipped after 2018-04-24
0.000674 92 83 - 21U - 25 - - 16(0 to +2) - - 25 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 83-A-1 36182081 15.99 SGD
Shipped after 2018-04-24
0.001 102 93 - 21U - 25 - - 16(0 to +2) - - 25 45   1PC 1 93-A-1 36182124 17.99 SGD
Shipped after 2018-04-24
0.00109 104 95 - 21U - 25 - - 17(0 to +2) - - 25 45   1PC 1 95-A-1 36182133 19.99 SGD
Shipped after 2018-04-24
0.0435 309 300 - 10X - 35.5 - - 17(0 to +2) - - 35 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 300-A-1 36182352 79.99 SGD
Shipped after 2018-04-24
0.00804 189 180 - 10X - 32 - - 17(0 to +2) - - 32 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 180-A-1 36182273 49.99 SGD
Shipped after 2018-04-24
0.0112 209 200 - 10X - 32 - - 17(0 to +2) - - 32 56   1PC 1 200-A-1 36182291 54.99 SGD
Shipped after 2018-04-23
0.0241 259 250 - 10X - 35.5 - - 17(0 to +2) - - 35 63   1PC 1 250-A-1 36182334 67.99 SGD
Shipped after 2018-04-24
0.00315 141 132 - 23U - 28 - - 17(0 to +2) 7 - 28 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 132-A-1 36182221 32.99 SGD
Shipped after 2018-04-24
0.00188 118 109 - 21U - 28 - - 15.5(0 to +2) 7 - 28 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109-A-1 36182185 29.99 SGD
Shipped after 2018-04-24
0.00129 107 98 - 21U - 28 - - 16(0 to +2) 7 - 28 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 98-A-1 36182142 22.99 SGD
Shipped after 2018-04-24
0.00019 65 56 - 11U - 22 - - - - - 35 40   1PC 1 56-A-1 36182027 11.99 SGD
Shipped after 2018-04-23
0.000403 80 71 - 21U - 25 - 0.63 16(0 to +2) 10 15 25 45   1PC 1 71-A-1 36182054 13.99 SGD
Shipped after 2018-04-24
0.00216 127 118 - 23U - 28 - 1.2 17(0 to +2) 7 15 28 50   1PC 1 118-A-1 36182203 29.99 SGD
Shipped after 2018-04-24
0.000134 59 50 - 11U - 22 - 0.44 - - 15 35 40   1PC 1 50-A-1 36182011 10.99 SGD
Shipped after 2018-04-23
0.000489 84 - - - 25 - 75 0.69 17(0 - +2) 10 15 25 45   1PC 1 75-A-1 09236753 16.99 SGD
Shipped after 2018-04-23
0.000606 89 - - - 25 - 80 0.75 17(0 - +2) 10 15 25 45   1PC 1 80-A-1 09236762 16.99 SGD
Shipped after 2018-04-24
0.000906 99 - - - 25 - 90 0.87 17(0 - +2) 10 15 25 45   1PC 1 90-A-1 09236771 19.99 SGD
Shipped after 2018-04-24
0.00140 109 - - - 28 - 100 1.15 17(0 - +2) 7 15 28 50   1PC 1 100-A-1 09236787 25.99 SGD
Shipped after 2018-04-24
0.00262 134 - - - 28 - 125 1.28 17(0 - +2) 7 15 28 50   1PC 1 125-A-1 09236805 31.99 SGD
Shipped after 2018-04-24
0.00496 159 - - - 32 - 150 1.75 17(0 - +2) - 12 32 56   1PC 1 150-A-1 09236823 45.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2015-11-24 18:40:37
There is no problem for NBK products only.
This review is about item#36182036.

Related Products