Buy more than* S$200* and get FREE SHIPPING

Jis V-Belt Pulley A-2

Caution
No prepared hole. Support for hole processing and key milling is not available
Shape of Grooves
A
...see all>
Product Options
ADD TO CART
Maximum Shaft Hole Diameter d (mm) Maximum Shaft Bore Size (mm) Shape Graph Number Nominal Diameter (mm) Pilot Hole Diameter (phi mm) Rim h (mm) Hub s2 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Rim Width W (mm) de Outside Diameter (phi mm) Nominal Diameter dm (mm) Number of Flutes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Shaft Hole Diameter d (mm) Maximum Shaft Bore Size (mm) Shape Graph Number Nominal Diameter (mm) Pilot Hole Diameter (phi mm) Rim h (mm) Hub s2 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Rim Width W (mm) de Outside Diameter (phi mm) Nominal Diameter dm (mm) Number of Flutes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 - 10Y - - 17.5(0 to +2) - 45 80 0.267 35 459 450 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450-A-2 36162341 259.99 SGD
Shipped after 2018-01-23
40 - 20X - - 17(0 to +2) - 40 75 0.0224 35 221 212 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 212-A-2 36162244 78.99 SGD
Shipped after 2018-01-23
35.5 - 30X - - 17(0 to +2) - 35 67 0.0109 35 179 170 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 170-A-2F 36162183 70.99 SGD
Shipped after 2018-01-25
35.5 - 30X - - 17(0 to +2) - 35 67 0.0155 35 199 190 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 190-A-2F 36162226 79.99 SGD
Shipped after 2018-01-25
35.5 - 23U - - 17(0 to +2) - 35 67 0.00779 35 159 150 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 150-A-2 36162131 51.99 SGD
Shipped after 2018-01-23
32 - 22U - - 17(0 to +2) - 32 56 0.00339 35 127 118 2   1PC 1 118-A-2 36162095 39.99 SGD
In stock
35.5 - 22U - - 17(0 to +2) - 35 67 0.00523 35 149 140 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 140-A-2 36162122 47.99 SGD
Shipped after 2018-01-23
32 - 21U - - 15.5(0 to +2) - 32 56 0.00233 35 112 103 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 103-A-2 36162052 32.99 SGD
Shipped after 2018-01-23
25 - 11U - - - - 50 45 0.000449 35 72 63 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 63-A-2 36161921 22.99 SGD
Shipped after 2018-01-23
25 - 11U - - - - 50 45 0.000558 35 76 67 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 67-A-2 36161937 21.99 SGD
Shipped after 2018-01-23
40 - 20X - - 17(0 to +2) - 40 75 0.0266 35 233 224 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 224-A-2 36162253 78.99 SGD
Shipped after 2018-01-23
40 - 20X - - 17(0 to +2) - 40 75 0.0386 35 259 250 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 250-A-2 36162271 97.99 SGD
Shipped after 2018-01-23
32 - 21U - - 17(0 to +2) - 32 56 0.00325 35 121 112 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 112-A-2 36162086 35.99 SGD
Shipped after 2018-01-23
28 - 21U - - 16(0 to +2) 22 28 50 0.00127 35 97 88 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88-A-2 36161991 24.99 SGD
Shipped after 2018-01-23
50 - 10Y - - 17.5(0 to +2) - 50 90 0.536 35 569 560 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 560-A-2 36162366 339.99 SGD
Shipped after 2018-01-25
40 - 20X - - 17(0 to +2) - 40 75 0.0187 35 209 200 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200-A-2 36162235 70.99 SGD
Shipped after 2018-01-23
35.5 - 30U - - 17(0 to +2) - 35 67 0.00962 35 169 160 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 160-A-2F 36162165 70.99 SGD
Shipped after 2018-01-25
35.5 - 23U - - 17(0 to +2) - 35 67 0.0124 35 179 170 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 170-A-2 36162174 59.99 SGD
Shipped after 2018-01-23
35.5 - 23U - - 17(0 to +2) - 35 67 0.0151 35 189 180 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 180-A-2 36162192 62.99 SGD
Shipped after 2018-01-23
35.5 - 23U - - 17(0 to +2) - 35 67 0.0176 35 199 190 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 190-A-2 36162217 70.99 SGD
Shipped after 2018-01-23
35.5 - 22U - - 17(0 to +2) - 35 67 0.00516 35 141 132 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 132-A-2 36162113 47.99 SGD
Shipped after 2018-01-23
32 - 21U - - 17(0 to +2) - 32 56 0.00217 35 109 100 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100-A-2 36162043 31.99 SGD
Shipped after 2018-01-23
32 - 21U - - 17(0 to +2) - 32 56 0.00267 35 115 106 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 106-A-2 36162061 32.99 SGD
Shipped after 2018-01-23
28 - 21U - - 16(0 to +2) 22 28 50 0.000626 35 80 71 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71-A-2 36161946 22.99 SGD
Shipped after 2018-01-23
28 - 21U - - 17(0 to +2) 22 28 50 0.000946 35 89 80 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80-A-2 36161964 24.99 SGD
Shipped after 2018-01-23
28 - 21U - - 16(0 to +2) 22 28 50 0.00104 35 92 83 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 83-A-2 36161973 24.99 SGD
Shipped after 2018-01-23
28 - 21U - - 17(0 to +2) 22 28 50 0.00116 35 94 85 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 85-A-2 36161982 24.99 SGD
Shipped after 2018-01-23
50 - 10Y - - 17.5(0 to +2) - 50 90 0.379 35 509 500 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 500-A-2 36162357 299.99 SGD
Shipped after 2018-01-25
45 - 10X - - 17.5(0 to +2) - 45 80 0.148 35 384 375 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 375-A-2 36162323 169.99 SGD
Shipped after 2018-01-25
40 - 20X - - 17(0 to +2) - 40 75 0.0312 35 245 236 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 236-A-2 36162262 83.99 SGD
Shipped after 2018-01-23
35.5 - 30X - - 17(0 to +2) - 35 67 0.0131 35 189 180 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 180-A-2F 36162201 70.99 SGD
Shipped after 2018-01-25
32 - 21U - - 15.5(0 to +2) - 32 56 0.00285 35 118 109 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109-A-2 36162077 35.99 SGD
Shipped after 2018-01-23
28 - 21U - - 16(0 to +2) 22 28 50 0.00154 35 102 93 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 93-A-2 36162016 23.99 SGD
Shipped after 2018-01-23
28 - 21U - - 17(0 to +2) 22 28 50 0.0017 35 104 95 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 95-A-2 36162025 28.99 SGD
Shipped after 2018-01-23
32 - 21U - - 16(0 to +2) - 32 56 0.00198 35 107 98 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 98-A-2 36162034 29.99 SGD
Shipped after 2018-01-23
35.5 - 30U - - 17(0 to +2) - 35 67 0.00779 35 159 150 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 150-A-2F 36162147 60.99 SGD
Shipped after 2018-01-25
25 - 11U - - - - 50 45 0.000303 35 65 56 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 56-A-2 36161912 22.99 SGD
Shipped after 2018-01-23
50 - 10Y - - 17.5(0 to +2) - 50 90 0.663 35 609 600 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 600-A-2 36162375 389.99 SGD
Shipped after 2018-01-25
50 - 10Y - - 17.5(0 to +2) - 50 90 0.786 35 639 630 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 630-A-2 36162384 399.99 SGD
Shipped after 2018-01-25
45 - 10X - - 17.5(0 to +2) - 45 80 0.181 35 409 400 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 400-A-2 36162332 199.99 SGD
Shipped after 2018-01-23
35.5 - 22U - - 17(0 to +2) - 35 67 0.00434 35 134 125 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-A-2 36162104 45.99 SGD
Shipped after 2018-01-23
- 35.5 - 140 - 17(0 to +2) - 35 67 0.00523 35 149 - 2   1PC 1 140-A-2 09236893 -
Discontinued
[x]
- 32 - 112 - 17(0 to +2) - 32 56 0.00325 35 121 - 2   1PC 1 112-A-2 09236875 -
Discontinued
[x]
- 28 - 75 - 17(0 to +2) 22 28 50 0.000764 35 84 - 2   1PC 1 75-A-2 09236832 -
Discontinued
[x]
- 35.5 - 150 - 17(0 to +2) - 35 67 0.00779 35 159 - 2   1PC 1 150-A-2 09236902 -
Discontinued
[x]
- 35.5 - 125 - 17(0 to +2) - 35 67 0.00434 35 134 - 2   1PC 1 125-A-2 09236884 -
Discontinued
[x]
- 28 - 80 - 17(0 to +2) 22 28 50 0.000946 35 89 - 2   1PC 1 80-A-2 09236841 -
Discontinued
[x]
- 28 - 90 - 17(0 to +2) 22 28 50 0.00141 35 99 - 2   1PC 1 90-A-2 09236857 -
Discontinued
[x]
- 32 - 100 - 17(0 to +2) - 32 56 0.00217 35 109 - 2   1PC 1 100-A-2 09236866 -
Discontinued
[x]
- 40 - 212 - 17(0 to +2) - 40 75 0.0224 35 221 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 212-A-2 09460236 -
Discontinued
[x]
45 - 10X - - 17.5(0 to +2) - 45 80 0.0848 35 324 315 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 315-A-2 36162305 139.99 SGD
Shipped after 2018-01-23
45 - 10X - - 17.5(0 to +2) - 45 80 0.125 35 364 355 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 355-A-2 36162314 159.99 SGD
Shipped after 2018-01-23
40 - 20X - - 17(0 to +2) - 40 75 0.056 35 289 280 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 280-A-2 36162287 109.99 SGD
Shipped after 2018-01-23
40 - 20X - - 17(0 to +2) - 40 75 0.0697 35 309 300 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 300-A-2 36162296 109.99 SGD
Shipped after 2018-01-23
28 - 21U - - 17(0 to +2) 22 28 50 0.000764 35 84 75 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75-A-2 36161955 22.99 SGD
Shipped after 2018-01-23
28 - 21U - - 17(0 to +2) 22 28 50 0.00141 35 99 90 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 90-A-2 36162007 26.99 SGD
Shipped after 2018-01-23
35.5 - 23U - - 17(0 to +2) - 35 67 0.00962 35 169 160 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 160-A-2 36162156 60.99 SGD
Shipped after 2018-01-23
- 22 - - - - - - - - - - - -   1PC 1 50-A-2 36161903 16.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products