Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hub db (mm) Moment of Inertia (kg / m2) Maximum Shaft Hole Diameter d (mm) Rim Width W (mm) Shape Graph Number de Outside Diameter (phi mm) Pilot Hole Diameter (phi mm) Shape of Grooves Number of Flutes Pitch Diameter dp (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Weight (kg) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub db (mm) Moment of Inertia (kg / m2) Maximum Shaft Hole Diameter d (mm) Rim Width W (mm) Shape Graph Number de Outside Diameter (phi mm) Pilot Hole Diameter (phi mm) Shape of Grooves Number of Flutes Pitch Diameter dp (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Weight (kg) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61 0.0194 34 20 10X 254 - A 1 245 34 15(0 to +2) 2.46 - 12 32   1PC 1 10-A-1 36168237 42.99 SGD
In stock
61 0.0265 34 20 10X 279.4 - A 1 270.4 34 15(0 to +2) 2.71 - 12 32   1PC 1 11-A-1 36168246 49.99 SGD
Shipped after 2018-01-23
50 0.00139 28 20 23U 114.3 - A 1 105.3 28 15(0 to +2) 1 7 15 28   1PC 1 4 1/2-A-1 36168151 21.99 SGD
In stock
- - - - - - - - - - - - - - - -   1PC 1 12-A-1 36168255 51.99 SGD
In stock
50 0.00294 28 20 23U 139.7 - A 1 130.7 28 15(0 to +2) 1.36 7 17 30   1PC 1 5 1/2-A-1 36168176 26.99 SGD
In stock
55 0.0136 31 20 20X 228.6 - A 1 219.6 31 15(0 to +2) 2.07 2 12 30   1PC 1 9-A-1 36168221 39.99 SGD
In stock
68 0.0589 38 20 10X 355.6 - A 1 346.6 38 15(0 to +2) 3.76 - 15 35   1PC 1 14-A-1 36168273 70.99 SGD
In stock
- - - - - - - - - - - - - - - -   1PC 1 7-A-1 36168203 29.99 SGD
In stock
55 0.00931 31 20 20X 203.2 - A 1 194.2 31 15(0 to +2) 1.86 2 12 30   1PC 1 8-A-1 36168212 35.99 SGD
In stock
50 0.00341 28 20 20X 152.4 - A 1 143.4 28 15(0 to +2) 1.25 2 12 30   1PC 1 6-A-1 36168185 26.99 SGD
In stock
76 0.133 42 20 10X 457.2 - A 1 448.2 42 15(0 to +2) - - - 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 18-A-1 36168307 97.99 SGD
Shipped after 2018-01-23
76 0.19 42 20 10X 508 - A 1 499 42 15(0 to +2) - - - 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20-A-1 36168316 119.99 SGD
Shipped after 2018-01-25
52 0.00452 29 20 20X 165.1 - A 1 156.1 29 15(0 to +2) - 2 - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-A-1 36168194 29.99 SGD
Shipped after 2018-01-23
61 0.0465 34 20 10X 330.2 - A 1 321.2 34 15(0 to +2) - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-A-1 36168264 60.99 SGD
Shipped after 2018-01-23
70 0.0911 39 20 10X 406.4 - A 1 397.4 39 15(0 to +2) - - - 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16-A-1 36168291 76.99 SGD
Shipped after 2018-01-23
68 0.0738 38 20 10X 381 - A 1 372 38 15(0 to +2) - - - 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15-A-1 36168282 75.99 SGD
Shipped after 2018-01-23
37 0.0000735 - 20 - 50.8 - A 1 41.8 14 15(0 - +2) 0.31 - 13 33   1PC 1 2-A-1 09236586 6.99 SGD
In stock
41 0.000179 - 20 - 63.5 - A 1 54.5 21 15(0 - +2) 0.51 - 16 36   1PC 1 2 1/2-A-1 09236595 9.99 SGD
In stock
44 0.000325 - 20 - 76.2 - A 1 67.2 24 15(0 - +2) 0.56 13 17 24   1PC 1 3-A-1 09236604 11.99 SGD
In stock
44 0.000545 - 20 - 88.9 - A 1 79.9 24 15(0 - +2) 0.65 15 19 24   1PC 1 3 1/2-A-1 09236613 13.99 SGD
In stock
48 0.000971 - 20 - 101.6 - A 1 92.6 27 15(0 - +2) 0.92 11 19 28   1PC 1 4-A-1 09236622 15.99 SGD
In stock
50 0.00208 28 20 23U 127 - A 1 118 28 15(0 - +2) 1.2 7 17 30   1PC 1 5-A-1 36168167 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Remodeling
5
From Japan
On 2017-05-14 12:52:49
I bought one with a large diameter, but it was balanced properly. It is expected
This review is about item#36168221.
This time it is used as a flange
5
From Japan
On 2015-11-04 18:43:19
It can be used without problems.
This review is about item#09236604.
V Belt pulley
5
From Japan
On 2015-10-21 23:45:06
As cast iron, the machinability was very good and the work was easy. The balance at the time of finish was good and the function was satisfactory enough.
This review is about item#36168176.
As a mechanical part
5
From Japan
On 2014-05-05 13:07:21
I appreciate it because I could select the one with the earliest delivery date.
This review is about item#09236586.
Miso-grinding machine
5
From Japan
On 2014-01-15 20:46:41
There is no rotational shake and it is good. We will lighter weight.
This review is about item#36168246.
Replacement of compressor motor
3
From Japan
On 2013-08-10 03:59:48
There were some scratches, but there is no problem level.
This review is about item#36168203.
For power transmission of energy saving car
5
From Japan
On 2008-10-30 09:24:48
Efficiency was improved by 10% compared to chain drive.
This review is about item#09236586.

Related Products