Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Moment of Inertia (kg / m2) Minimum Shaft Hole Diameter (mm) Rim Width W (mm) Type de Outside Diameter (phi mm) Pilot Hole Diameter (phi mm) Shape of Grooves Number of Flutes Pitch Diameter dp (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Weight (kg) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Shape Graph Number Hub db (mm) Maximum Shaft Hole Diameter d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Moment of Inertia (kg / m2) Minimum Shaft Hole Diameter (mm) Rim Width W (mm) Type de Outside Diameter (phi mm) Pilot Hole Diameter (phi mm) Shape of Grooves Number of Flutes Pitch Diameter dp (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Weight (kg) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Shape Graph Number Hub db (mm) Maximum Shaft Hole Diameter d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.00151 10 36 21U 101.6 - A 2 92.6 28 15(0 to +2) 1.28 25 19 30 - 50 28   1PC 1 4-A-2 09236665 26.99 SGD
In stock
0.00334 - 36 - 127 - A 2 118 32 15(0 to +2) 1.74 25 19 30 22U 57 32   1PC 1 5-A-2 36170626 32.99 SGD
In stock
0.0156 - 36 - 203.2 - A 2 194.2 38 15(0 to +2) 3.12 8 10 38 20X 69 38   1PC 1 8-A-2 36170723 57.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1PC 1 3-A-2 09236647 15.99 SGD
In stock
0.0444 - 36 - 279.4 - A 2 270.4 - 15(0 to +2) - 1 - 34 50X 75 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-A-2F 36170793 70.99 SGD
Shipped after 2018-06-28
0.0445 - 36 - 279.4 - A 2 270.4 - 15(0 to +2) - 6 8 38 20X 75 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-A-2 36170784 70.99 SGD
Shipped after 2018-06-26
0.00096 - 36 - 88.9 - A 2 79.9 - 15(0 to +2) - - - 24 41U - 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3 1/2-A-2F 36170574 21.99 SGD
Shipped after 2018-06-26
0.0155 - 36 - 203.2 - A 2 194.2 - 15(0 to +2) - 2 - 32 50X 69 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8-A-2F 36170732 57.99 SGD
Shipped after 2018-06-26
0.00652 - 36 - 152.4 - A 2 143.4 - 15(0 to +2) - 25 19 30 22U 63 35   1PC 1 6-A-2 36170662 39.99 SGD
In stock
0.146 - 36 - 406.4 - A 2 397.4 - 15(0 to +2) - 0.5 - 35 50X 80 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16-A-2 36170863 109.99 SGD
Shipped after 2018-06-26
0.000122 - 36 - 50.8 - A 2 41.8 - - - - 22 58 11U 37 -   1PC 1 2-A-2 36168325 10.99 SGD
In stock
0.119 - 36 - 381 - A 2 372 - 15(0 to +2) - 0.5 - 35 50X 80 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15-A-2 36170854 98.99 SGD
Shipped after 2018-06-26
0.0227 - 36 - 228.6 - A 2 219.6 - 15(0 to +2) - 1.5 - 33 50X 69 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9-A-2F 36170757 58.99 SGD
Shipped after 2018-06-28
0.0585 - 36 - 304.8 - A 2 295.8 - 15(0 to +2) - 6 6 36 20X 75 42   1PC 1 12-A-2 36170802 85.99 SGD
Shipped after 2018-06-29
0.0757 - 36 - 330.2 - A 2 321.2 - 15(0 to +2) - 6 6 36 20X 74 41 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-A-2 36170827 88.99 SGD
Shipped after 2018-06-26
0.00479 - 36 - 139.7 - A 2 130.7 - 15(0 to +2) - 6 - 30 40U 63 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5 1/2-A-2F 36170653 40.99 SGD
Shipped after 2018-06-26
0.00334 - 36 - 127 - A 2 118 - 15(0 to +2) - 6 - 30 40U 57 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5-A-2F 36170635 35.99 SGD
Shipped after 2018-06-26
0.00239 - 36 - 114.3 - A 2 105.3 - 15(0 to +2) - 25 19 30 21U 57 32   1PC 1 4 1/2-A-2 36170601 31.99 SGD
In stock
0.000503 - 36 - 76.2 - A 2 67.2 - 15(0 to +2) - - - 24 41U - 26   1PC 1 3-A-2F 36168352 17.99 SGD
Shipped after 2018-06-26
0.0958 - 36 - 355.6 - A 2 346.6 - 15(0 to +2) - 0.5 - 35 50X 77 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14-A-2 36170845 97.99 SGD
Shipped after 2018-06-26
0.00868 - 36 - 165.1 - A 2 156.1 - 15(0 to +2) - 6 - 30 40U 63 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-A-2F 36170696 40.99 SGD
Shipped after 2018-06-26
0.0756 - 36 - 330.2 - A 2 321.2 - 15(0 to +2) - 1 - 34 50X 74 41 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-A-2F 36170836 88.99 SGD
Shipped after 2018-06-28
0.00994 - 36 - 177.8 - A 2 168.8 - 15(0 to +2) - 2 - 32 50X 69 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7-A-2F 36170714 47.99 SGD
Shipped after 2018-06-26
0.0321 - 36 - 254 - A 2 245 - 15(0 to +2) - 6 8 38 20X 69 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-A-2 36170766 78.99 SGD
Shipped after 2018-06-26
0.0228 - 36 - 228.6 - A 2 219.6 - 15(0 to +2) - 6 8 38 20X 69 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9-A-2 36170741 60.99 SGD
Shipped after 2018-06-26
0.00479 - 36 - 139.7 - A 2 130.7 - 15(0 to +2) - 25 19 30 22U 63 35   1PC 1 5 1/2-A-2 36170644 35.99 SGD
Shipped after 2018-06-26
0.00868 - 36 - 165.1 - A 2 156.1 - 15(0 to +2) - 25 19 30 22U 63 35   1PC 1 6 1/2-A-2 36170687 40.99 SGD
Shipped after 2018-06-26
0.00273 - 36 - 114.3 - A 2 105.3 - 15(0 to +2) - - - 24 41U - 47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 1/2-A-2F 36170617 32.99 SGD
Shipped after 2018-06-26
0.032 - 36 - 254 - A 2 245 - 15(0 to +2) - 1.5 - 33 50X 69 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-A-2F 36170775 67.99 SGD
Shipped after 2018-06-28
0.0585 - 36 - 304.8 - A 2 295.8 - 15(0 to +2) - 1 - 34 50X 75 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-A-2F 36170811 78.99 SGD
Shipped after 2018-06-28
0.228 - 36 - 457.2 - A 2 448.2 - 15(0 to +2) - - - 36 30Y 80 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 18-A-2 36170872 149.99 SGD
Shipped after 2018-06-26
0.321 - 36 - 508 - A 2 499 - 15(0 to +2) - - - 36 30Y 80 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20-A-2 36170881 159.99 SGD
Shipped after 2018-06-28
0.01 - 36 - 177.8 - A 2 168.8 - 15(0 to +2) - 8 - 38 20X 69 38   1PC 1 7-A-2 36170705 45.99 SGD
Shipped after 2018-06-26
0.00652 - 36 - 152.4 - A 2 143.4 - 15(0 to +2) - 6 - 30 40U 63 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6-A-2F 36170671 40.99 SGD
Shipped after 2018-06-26
0.00167 - 36 - 101.6 - A 2 92.6 - 15(0 to +2) - - - 24 41U - 40   1PC 1 4-A-2F 36170592 28.99 SGD
Shipped after 2018-06-26
0.000292 - 36 - 63.5 - A 2 54.5 21 15(0 - +2) 0.81 11 19 55 - 43 -   1PC 1 2 1/2-A-2 09236631 14.99 SGD
In stock
0.000913 - 36 - 88.9 - A 2 79.9 26 15(0 - +2) 1.04 15 19 30 - 47 -   1PC 1 3 1/2-A-2 09236656 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Salt car spray car DC motor used
5
From Japan
On 2016-10-15 12:01:11
It is easy to process and satisfied. There are no improvement points as it is.
This review is about item#9236647.

Related Products