Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Maximum Shaft Hole Diameter d (mm) Moment of Inertia (kg / m2) Shape Graph Number Rim Width W (mm) Prepared Hole Diameter d (mm) de Outside Diameter (phi mm) Pilot Hole Diameter (phi mm) Shape of Grooves Number of Flutes Pitch Diameter dp (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Maximum Shaft Hole Diameter d (mm) Moment of Inertia (kg / m2) Shape Graph Number Rim Width W (mm) Prepared Hole Diameter d (mm) de Outside Diameter (phi mm) Pilot Hole Diameter (phi mm) Shape of Grooves Number of Flutes Pitch Diameter dp (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 - 30 50 28 0.0023 23U 24 - 127 - B 1 116 28 18(0 to +2) -   1PC 1 5-B-1 36171247 28.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - -   1PC 1 8-B-1 36171292 40.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - -   1PC 1 3 1/2-B-1 09236683 14.99 SGD
In stock
- 19 43 42 19 0.000192 11U 24 - 63.5 - B 1 52.5 19 - 0.57   1PC 1 2 1/2-B-1 36171195 11.99 SGD
In stock
- - 40 70 39 0.0715 10X 24 - 355.6 - B 1 344.6 - 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14-B-1 36171353 109.99 SGD
Shipped after 2018-05-29
2 8 30 56 31 0.00533 20X 24 - 165.1 - B 1 154.1 31 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-B-1 36171274 35.99 SGD
Shipped after 2018-05-29
9 - 30 50 28 0.00448 23U 24 - 152.4 - B 1 141.4 28 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6-B-1 36171265 39.99 SGD
Shipped after 2018-05-29
- - 34 64 36 0.0233 10X 24 - 254 - B 1 243 36 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-B-1 36171317 51.99 SGD
Shipped after 2018-05-29
- - 34 64 36 0.0318 10X 24 - 279.4 - B 1 268.4 36 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-B-1 36171326 62.99 SGD
Shipped after 2018-05-29
- - 34 64 36 0.0421 10X 24 - 304.8 - B 1 293.8 36 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-B-1 36171335 61.99 SGD
Shipped after 2018-05-29
- 6 30 60 33 0.00699 10X 24 - 177.8 - B 1 166.8 33 18(0 to +2) -   1PC 1 7-B-1 36171283 35.99 SGD
In stock
- 6 30 60 33 0.0164 10X 24 - 228.6 - B 1 217.6 33 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9-B-1 36171301 45.99 SGD
Shipped after 2018-05-29
9 - 30 50 28 0.00157 23U 24 - 114.3 - B 1 103.3 28 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 1/2-B-1 36171231 26.99 SGD
Shipped after 2018-05-29
- - 38 64 36 0.0563 10X 24 - 330.2 - B 1 319.2 - 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-B-1 36171344 70.99 SGD
Shipped after 2018-05-29
- - 40 74 41 0.0893 10X 24 - 381 - B 1 370 - 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15-B-1 36171362 95.99 SGD
Shipped after 2018-05-29
9 - 30 50 28 0.00325 23U 24 - 139.7 - B 1 128.7 28 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5 1/2-B-1 36171256 29.99 SGD
Shipped after 2018-05-29
- 19 28 50 - 0.00105 - 24 - 101.6 - B 1 90.6 28 18(0 to +2) -   1PC 1 4-B-1 09236692 17.99 SGD
In stock
- - 40 74 41 0.11 10X 24 - 406.4 - B 1 395.4 - 18(0 to +2) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16-B-1 36171371 95.99 SGD
Shipped after 2018-05-29
18 19 25 44 - 0.000349 - 24 - 76.2 - B 1 65.2 22 18(0 - +2) 0.61   1PC 1 3-B-1 09236674 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To make the speed 1.5 times, exchange it to 2/3 of the pulley diameter currently in use.
5
From Japan
On 2013-07-25 19:41:35
The price is cheap and there is no particular problem at the time of use.
This review is about item#09236683.

Related Products