Buy more than* S$200* and get FREE SHIPPING

Standard V-Belt Pulley B-2

5.00 (1)
Shape of Grooves
B
Rim Width W (mm)
44
Number of Flutes
2
...see all>
Product Options
ADD TO CART
Hub s1 (mm) Shape Graph Number Hub l (mm) Pilot Hole Diameter (phi mm) Hub db (mm) Maximum Shaft Bore Size (mm) Moment of Inertia (kg / m2) Prepared Hole Diameter d (mm) de Outside Diameter (phi mm) Hub s2 (mm) Weight (kg) Maximum Shaft Hole Diameter d (mm) Pitch Diameter dp (mm) Rim h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub s1 (mm) Shape Graph Number Hub l (mm) Pilot Hole Diameter (phi mm) Hub db (mm) Maximum Shaft Bore Size (mm) Moment of Inertia (kg / m2) Prepared Hole Diameter d (mm) de Outside Diameter (phi mm) Hub s2 (mm) Weight (kg) Maximum Shaft Hole Diameter d (mm) Pitch Diameter dp (mm) Rim h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 22U 37 - 63 - 0.0055 - 139.7 26 2.45 35 128.7 18(0 to +2)   1PC 1 5 1/2-B-2 36171484 48.99 SGD
In stock
3 60Y 50 - 92 - 0.744 - 609.6 - - 51 598.6 21(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24-B-2 36171746 309.99 SGD
Shipped after 2018-01-25
- 50Y 40 - 87 - 0.539 - 558.8 2 - 48 547.8 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22-B-2 36171737 299.99 SGD
Shipped after 2018-01-25
- 50X 40 - 76 - 0.0399 - 254 2 - 42 243 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-B-2F 36171615 76.99 SGD
Shipped after 2018-01-25
- 20X 46 - 76 - 0.0125 - 177.8 - - 42 166.8 18(0 to +2)   1PC 1 7-B-2 36171545 67.99 SGD
In stock
- 41U 30 - - - 0.00184 - 101.6 - - 36 90.6 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4-B-2F 36171432 31.99 SGD
In stock
- 50X 40 - 82 - 0.12 - 355.6 2 - 46 344.6 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14-B-2 36171685 129.99 SGD
In stock
- 50X 40 - 76 - 0.0124 - 177.8 2 - 42 166.8 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7-B-2F 36171554 61.99 SGD
Shipped after 2018-01-25
- 50X 40 - 76 - 0.019 - 203.2 2 - 42 192.2 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8-B-2F 36171572 61.99 SGD
Shipped after 2018-01-25
- 20X 44 - 76 - 0.04 - 254 - - 42 243 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-B-2 36171606 109.99 SGD
In stock
19 22U 40 - 63 - 0.00752 - 152.4 23 - 35 141.4 18(0 to +2)   1PC 1 6-B-2 36171502 49.99 SGD
In stock
- 41U 30 - - - 0.000535 - 76.2 - - 22 65.2 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3-B-2F 36171396 20.99 SGD
In stock
- 50X 40 - 82 - 0.15 - 381 2 - 46 370 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15-B-2 36171694 149.99 SGD
In stock
- 20X 44 - 76 - 0.0543 - 279.4 - - 42 268.4 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-B-2 36171624 119.99 SGD
In stock
- 20X 46 - 76 - 0.0192 - 203.2 - - 42 192.2 18(0 to +2)   1PC 1 8-B-2 36171563 67.99 SGD
In stock
- 40U 30 - 63 - 0.00542 - 139.7 - - 35 128.7 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5 1/2-B-2F 36171493 42.99 SGD
In stock
8 20X 42 - 82 - 0.073 - 304.8 - - 46 293.8 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-B-2 36171642 109.99 SGD
In stock
8 20X 42 - 82 - 0.0947 - 330.2 - - 46 319.2 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-B-2 36171667 119.99 SGD
In stock
- 40U 30 - 63 - 0.00741 - 152.4 - - 35 141.4 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6-B-2F 36171511 49.99 SGD
In stock
- 50X 40 - 82 - 0.0946 - 330.2 2 - 46 319.2 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-B-2F 36171676 119.99 SGD
Shipped after 2018-01-25
- 50X 40 - 76 - 0.0283 - 228.6 2 - 42 217.6 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9-B-2F 36171597 70.99 SGD
Shipped after 2018-01-25
19 22U 40 - 63 - 0.0102 - 165.1 23 - 35 154.1 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-B-2 36171527 54.99 SGD
In stock
19 - 32 - 44 - 0.000555 - 76.2 - - 22 65.2 18(0 to +2)   1PC 1 3-B-2 09236701 19.99 SGD
In stock
- 50Y 40 - 86 - 0.189 - 406.4 2 - 48 395.4 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16-B-2 36171703 149.99 SGD
In stock
- 50Y 40 - 86 - 0.274 - 457.2 2 - 48 446.2 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 18-B-2 36171712 159.99 SGD
In stock
- 50Y 40 - 87 - 0.391 - 508 2 - 48 497 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20-B-2 36171721 189.99 SGD
Shipped after 2018-01-25
- 50X 40 - 76 - 0.0542 - 279.4 2 - 42 268.4 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-B-2F 36171633 97.99 SGD
Shipped after 2018-01-25
- 50X 40 - 82 - 0.0729 - 304.8 2 - 46 293.8 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-B-2F 36171651 109.99 SGD
Shipped after 2018-01-25
- 40U 30 - 57 - 0.00378 - 127 - - 32 116 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5-B-2F 36171475 41.99 SGD
In stock
- 41U 30 - - - 0.00104 - 88.9 - - 29 77.9 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3 1/2-B-2F 36171414 29.99 SGD
In stock
- 40U 30 - 63 - 0.0101 - 165.1 - - 35 154.1 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-B-2F 36171536 58.99 SGD
In stock
- 41U 30 - - - 0.00303 - 114.3 - - 44 103.3 18(0 to +2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 1/2-B-2F 36171457 39.99 SGD
In stock
19 - 32 - 50 - 0.00103 - 88.9 31 1.21 28 77.9 18(0 to +2)   1PC 1 3 1/2-B-2 09236717 28.99 SGD
In stock
10 20X 44 - 76 - 0.0284 - 228.6 10 4.42 42 217.6 18(0 to +2)   1PC 1 9-B-2 36171581 78.99 SGD
Shipped after 2018-02-02
19 - 32 - 57 - 0.0027 - 114.3 31 1.82 32 103.3 18(0 to +2)   1PC 1 4 1/2-B-2 09236735 35.99 SGD
In stock
19 - 37 - 57 - 0.00383 - 127 26 2.07 32 116 18(0 to +2)   1PC 1 5-B-2 09236744 40.99 SGD
In stock
19 - 32 - 50 28 0.00169 - 101.6 31 1.46 - 90.6 18(0 - +2)   1PC 1 4-B-2 09236726 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Double cliff on idle shaft for driving hydraulic pump
5
From Japan
On 2015-06-10 15:32:36
Precision is very good Pillow block I pressed it in two places but it is running around without any core shake.
This review is about item#09236717.

Related Products