Buy more than* S$200* and get FREE SHIPPING

Flexible Polyvinyl Chloride Mat

4.62 (13)
Color
Green
Thickness (mm)
1.5
Width (mm)
920
Material
Soft PVC
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1Roll 1 - 36707142 28.99 SGD
In stock
3 1Roll 1 - 36707151 76.99 SGD
In stock
5 1Roll 1 - 36707167 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Working bed matting mat
5
From Japan
On 2018-01-07 13:22:43
It is suitable for repairing and assembling of electric control equipment. Originally packed condition was round, it had a habit, but it could be used as soon as it was habitually removed by laying it on the floor of the house for 4 to 5 days.
This review is about item#36707142.
Used as a mat on the platform.
4
From Japan
On 2017-11-18 14:21:53
Satisfaction is satisfactory. Since it is rounded at the time of packing, the end remains curled even after starting to use without falling out of habit. It may be a summer place to recommend.
This review is about item#36707151.
Used for motorcycle maintenance
5
From Japan
On 2017-10-30 19:39:36
It is used for maintenance of a large motorcycle. The size is also exactly good and the center stand can be used as it is because there are thickness as it is. About 5 years in the garage, the durability is outstanding although it is somewhat lusterless with the laid flat. Even if you just lay it down, there is something to work out so it may be yourself, but I like the product that seems to have raised my arm. It is a good product.
This review is about item#36707151.
Used for curing the cable rolled in the aisle
3
From Japan
On 2017-06-06 19:39:16
I use it for curing so as not to be caught in the cable which cut into half width and rolled in the aisle. I wish it was a little thicker. It was good that it was cheaper than the rubber sheet. It is a substitute for linoleum sheet.
This review is about item#36707151.
Floor curing that places the material etc. of plumbing work after completion of the site fuselage
4
From Japan
On 2017-04-07 14:59:13
It is harder than I thought but the curl remains, but it is good as it seems to be strong
This review is about item#36707142.
Used on the work surface of the workbench
4
From Japan
On 2017-03-31 08:37:00
A certain thickness is necessary for use on the work surface of the workbench. It is t = 1.5, it is easy to process and easy to use, but it is even better if the price is high but it is a bit cheaper.
This review is about item#09236911.
For protection of the floor
5
From Japan
On 2017-03-21 10:42:16
Making is solid and it is very heavy. Because it is rounded and delivered, taking a habit was a hard time. The product itself is satisfied.
This review is about item#36707151.
Protection of working table
5
From Japan
On 2017-03-21 09:37:13
I thought that it was "thin Kana" by saying that it was 1.5 mm thick, it was just right thickness. This product was sufficient in terms of table protection.
This review is about item#36707151.
I put it under the toilet tray of my dog ​​at home.
5
From Japan
On 2016-08-17 17:45:04
Although it is not the original usage, I was troubled by the protruding urine from the dog's toilet tray, when I laid it, I did not run out. Even if it protrudes, it is simple and hygienic just by wiping without penetration.
This review is about item#36707151.
Carrying of cargo
5
From Japan
On 2016-07-07 16:55:22
It is best suited for stopping slippage of cargo by laying it in the trunk room of a car. It is also active in prevention of indoor dirt.
This review is about item#36707142.

Related Products