Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TCM freely car (rubber wheels)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Starting Turning Force (daN)
29.7
Starting force (daN)
12.6
Allowable Load (daN)
60
Wheel Width W(mm)
25
Plate Dimensions X x Y (mm)
70x58
Mounting Pitch A x B (mm)
55x42
Wheel Shaft Diameter (mm)
8
Eccentricity E (mm)
25
Attachment Height H (mm)
90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TCM-75EM 07292162 7.99 SGD
In stock
ADD TO CART

Related Products