Buy more than* S$200* and get FREE SHIPPING

Kel Rigid Caster, Rubber Wheel

5.00 (5)
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Mounting Pitch A x B (A ' x B ')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Shape Starting force (daN) Type Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Mounting Pitch A x B (A ' x B ')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Shape Starting force (daN) Type Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 - UNIQLO over rhodium plated 56x28 20 6.3 Integratedrubberwheels 65 Fixedcars 7.35 Generalcaster 6 35 70x42 6 - 1PC 1 KEL-65RL 07339281 4.99 SGD
Shipped after 2018-01-19
148 8.8 unichrome plating 84x40(80x40) 25 8.8 Integrated rubber wheels 125 - 10.80 - - 60 100x58 - - 1PC 1 KEL-125RL 09238801 18.99 SGD
Shipped after 2018-01-19
92 6.3 Unichrome plating 56x28 20 6.3 Common rubber wheel 75 Fixed wheel 8.40 Common caster 6 40 70x42 6 - 1PC 1 KEL-75RL 07339297 4.99 SGD
Shipped after 2018-01-22
122 - Unichrome plating 82x40 25 8.8 Common rubber wheel 100 Fixed wheel 10.50 Common caster 8 50 100x58 8 - 1PC 1 KEL-100RL 07339306 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Exchange of caster of hand carriage
5
From Japan
On 2016-08-28 17:52:31
The tire was softer than the one before replacement and it helped.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-08-26 16:23:32
I was worried because it was quite cheap, but it was a solid product.
This review is about item#7339306.
Transporting goods at dolly
5
From Japan
On 2016-08-16 18:18:10
It is very good to rotate very smoothly. I think that I would like to purchase again when it becomes useless.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-06-22 16:43:50
The mounting hole was fitted and it was able to be exchanged as it was.
This review is about item#07339306.
Hand truck
5
From Japan
On 2015-02-12 13:19:57
I bought a commercially available dolly's foot due to aging. Since it can be used without problems, we are planning to purchase again.
This review is about item#07339306.

Related Products