Buy more than* S$200* and get FREE SHIPPING

Only Em Wheel, Rubber Wheel

4.47 (15)
...see all>
Product Options
ADD TO CART
Material (Wheel) Axle Diameter d (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Boss Width h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Axle Diameter d (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Boss Width h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber wheel (crude rubber) 8 75 60 25 31 1PC 1 EM-75 08600751 -
Discontinued
[x]
Rubber wheel (crude rubber) 6 50 50 21 23 1PC 1 EM-50 09239036 1.99 SGD
In stock
Solid rubber wheels (crude rubber) 8 65 50 25 31 1PC 1 EM-65 09239045 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Work chair with casters? For exchanging casters
5
From Japan
On 2018-04-04 20:42:29
Castors with casters used by elderly mother - in - law casters became defective, so purchased for replacement. Such a rubber car is not sold to HC, so it was saved!
This review is about item#9239036.
Parts of auxiliary tools for polishing
5
From Japan
On 2018-02-18 20:15:45
I was saved because I could buy it from one in the desired size. I think that I will be indebted if necessary.
This review is about item#9239036.
Change suitcase casters
4
From Japan
On 2018-01-16 22:04:27
The wheel diameter was 50 mm and the hub width was just barely available. It was perfect if there was a thin wheel in one, I responded by scraping with a file.
This review is about item#9239036.
Used for foot of work chair
5
From Japan
On 2017-12-27 09:52:04
I installed it in a handmade work chair, the rotation is smooth and it is alright. Although it is still not used frequently, I am looking forward to seeing how durable it is. The price was cheap and it was good.
This review is about item#8600751.
Caster repair of the Sutetsukesu
3
From Japan
On 2017-03-29 16:16:27
It was wide and interfered with the stay of the caster axis. I wanted a narrow wheel a little more.
This review is about item#9239036.
Replacement of wheels only due to deterioration of other company's products
4
From Japan
On 2016-08-06 14:19:39
I do not know the durability, but the cost effectiveness is almost satisfied. Since diameter φ6 was not domestic at φ75, it corresponded with DU bush.
This review is about item#08600751.
Babycon 30 L tank
5
From Japan
On 2016-05-17 09:46:54
If you remove the blue color, it is 10 mm, perfect.
This review is about item#09239036.
Supports trolley fallover supplementary wheels
5
From Japan
On 2016-04-16 23:26:03
It can be used normally. It is wonderful that things like this can easily be obtained.
This review is about item#09239045.
Used as the wheel of a carry bag
4
From Japan
On 2016-03-14 15:58:23
Those with a diameter of 50 mm were all the same width, so we used them for processing. It was nice that there was something a little narrower. However, I think that it is a firm product for the price.
This review is about item#09239036.
Prototype of invention product
5
From Japan
On 2015-10-08 14:36:57
There is no problem with the product, but if it is a rubber wheel, since the friction is large, I rearranged the nylon wheel.
This review is about item#09239036.

Related Products