Buy more than* S$200* and get FREE SHIPPING

Ball Tap

5.00 (1)
Purpose
For Flush Toilet
Material (ball)
Polyethylene
Material (arm)
Brass
Maximum Temperature (Degree C)
60
Working Pressure (MPa)
0.1-0.74
Material
Bronze
Compatible
Siphon handwashing with low tank,
Specification
Coupling hose is sold separately.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PV46-5X 09237331 66.90 SGD
Shipped after 2017-04-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of the failed ball tap
5
From Japan
On 2015-02-04 06:50:58
Installation work, such as a wrench, I was able to easily in the hand-held tool. A feeling of use is also no problem, we can ensure the same functions as before the failure.
This review is about item#09237331.

Related Products