Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ball Tap

4.75 (4)
Material (ball)
Polyethylene
Material (arm)
Brass
Maximum Temperature (Degree C)
60
Working Pressure (MPa)
0.1 - 0.49
Dimension L1 (mm)
34
Screw Diameter
PJ1/2
Dimension H (mm)
100
Dimensions L (mm)
300
Material
Bronze
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PV41 09237435 35.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For aquarium
4
From Japan
On 2018-02-26 11:24:49
Since there are many aquariums, I have repeated orders. It is even better if there is sale of parts, not sets.
This review is about item#9237435.
Mounting on water supply tank for power spray
5
From Japan
On 2015-06-25 15:28:32
The problem is not at all so far and the price is satisfactory.
This review is about item#09237435.
Repair of high pressure washer
5
From Japan
On 2015-05-22 18:43:06
Since the ball tap of the high pressure washer that used for many years began to malfunction, it purchased for replacement. Since it was troublesome, I measured only the dimensions and purchased without confirming the fitting, but it was a perfect fit and relieved.
This review is about item#09237435.
Rainwater tank
5
From Japan
On 2014-10-24 14:17:18
I bought it for water supply to the secondary tank of rainwater but it is safe to stop water tightly without leakage.
This review is about item#09237435.