Buy more than* S$200* and get FREE SHIPPING

Toilet Float

Purpose
For Flush Toilet
Material (ball)
Polyethylene
Material (arm)
Brass
Maximum Temperature (Degree C)
60
Dimension L2 (mm)
25
Working Pressure (MPa)
0.1 - 0.74
Dimension L1 (mm)
35
Screw Diameter
PJ1/2
Dimension H (mm)
120
Dimensions L (mm)
295
Material
Bronze
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PV44J 09237444 43.99 SGD
In stock
ADD TO CART