Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sink Drainage Plug Hose, Threaded

5.00 (3)
Hose Outer Diameter (mm)
39
Maximum Temperature (Degree C)
60
Mounting Screw
G1-1/2
Material
Polypropylene PVC
Application
Sink drain hose (with screws)
...see all>
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 PH62-860-3 09237593 21.99 SGD
Shipped after 2018-06-25
2 1PC 1 PH62-860-2 09237584 15.99 SGD
Shipped after 2018-06-25
1 1PC 1 PH62-860-1 09237566 10.99 SGD
Shipped after 2018-06-25
1.5 1PC 1 PH62-860-1.5 09237575 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for drainage of simple sink
5
From Japan
On 2018-02-12 18:29:35
The size was perfect, the material was soft and the handling was easy.
This review is about item#9237566.
maintenance
5
From Japan
On 2015-07-27 17:39:05
I think that this price is good at 3 m. . At the home center, 3 m is not sold.
This review is about item#09237593.
Outdoor simple sink
5
From Japan
On 2014-04-22 13:17:22
Because it is a drainage hose, there is no other comment. It is OK if it can be used without problems and durability in outdoor is good.
This review is about item#09237566.