Buy more than* S$200* and get FREE SHIPPING

Coupling Wall Faucet

3.00 (1)
Purpose
Faucet for water inlet 13 pipe
Dimensions C (mm)
84
Dimensions B (mm)
56
Dimensions D (mm)
16.5
Dimensions A (mm)
58
Nominal Designation
13
Screw Diameter
PJ1/2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JY30J13 09237672 34.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacing an old faucet
3
From Japan
On 2016-02-24 20:58:18
Can be used normally
This review is about item#09237672.

Related Products